-
- Model
-
- Vendor
- Eaton Cutler-Hammer
- Catalog Number
- ECN0521AAA
- Manufacturer Number
- ECN0521AAA
- Category
- Freedom - Enclosed Bi Metallic O/L
- Classification
- Enclosed
- UNSPSC
-
39121521 -
Motor starter controls
- UPC/EAN/GTIN
- 00782114016121
- Weight per unit
- 11.6 (lbs/each)
- Description
-
ECN0521AAA SZ2 N1 120V Enc Starter
Full Voltage, Non Combination, Non Reversing; 45 Ampere; 3 Phase; Coil Voltage 110 V At 50 HZ, 120 V At 60 HZ; Auxiliary Contact 1NO; Size Nema 2; Nema 1, IP40 Enclosure
- Price & Packaging
-
- Minimum Order Quantity
- 1 Unit
- Unit
- $ 796.05 (Each)
- Stock
-
- DFW RDC
- 16
- All Stores
- 227
(Location List)
- Links & Documents
-
- Images
- Specifications Sheets
-
- Additional Specifications
-
- EAN
- 00782114016121
- GTIN
- 00782114016121
- UPC
- 782114016121
- Brand
- EATON CUTLER-HAMMER
- Item Type
- Magnetic Starter
- Product Type
- Nema Starter
- Directory
- Cis
- Commerce Sector
- Construction Materials
- Industry
- Electrical
- Commodity Code
- 4130
- Commodity Description
- Motor CNTRL Starters, Etc. - Motor CNTRL Starters & CNTCTRS
- Noun
- *
- Long Description
- Enclosed Motor Starter, Full Voltage, Non Combination, Non Reversing; 45 Ampere; 3 Phase; Coil Voltage 110 V At 50 HZ, 120 V At 60 HZ; Auxiliary Contact 1NO; Size Nema 2; Nema 1, IP40 Enclosure
- Vendor Number
- 782114
- Vendor Name
- Cutler-Hammer Controls/Distribution Equipment
- Vendor Short Name
- C-H
- Item Number
- 01612
- Catalog Number
- Ecn0521aaa
- MSDS Form Number
- *
- Image Location
- * Image
- Model
- Ecn
- Type
- Full Voltage, Non Combination, Non Reversing
- Current Rating
- 45 Ampere
- Phase
- 3
- Coil Voltage
- 110 V At 50 HZ, 120 V At 60 HZ
- Auxiliary Contact
- 1no
- Size
- Nema 2
- Enclosure Type
- Nema 1, Ip40
- Overloads
- Bimetallic Ambient Temperature Compensated 1NO-1NC Automatic/Manual Reset Class 10/20
- Construction Standard
- Nema
- Additional Information
- Number Of Pole 3
- Additional Links
-
Large Image
Small Image
Attachments
Manufacturer's Specification Sheet
-
-
Eaton Cutler-Hammer
UPC: N/A
Stock: 0 /
38
Contact Kit-3P SZJ Freedo
-
Eaton Cutler-Hammer
UPC: N/A
Stock: 0 /
0 /
39
Coil-120V SZ 1-2 Freedom
-
Eaton Cutler-Hammer
UPC: N/A
Stock: 24 /
223
Coil-240V SZ 1-2 Freedom
-
Eaton Cutler-Hammer
UPC: N/A
Stock: 11 /
390
Coil-480V SZ 1-2 Freedom
-
Eaton Cutler-Hammer
UPC: N/A
Stock: 7 /
104
3P 75A Nema/IEC Ol Relay
-
Eaton Cutler-Hammer
UPC: N/A
Stock: 2 /
211
SZ00-2, A-K 1NO Aux Contact
-
Eaton Cutler-Hammer
UPC: N/A
Stock: 15 /
184
SZ00-2, A-K 1NC Aux Contact
-
Eaton Cutler-Hammer
UPC: N/A
Stock: 12 /
131
SZ00-2, A-K No/NC Aux Contact
-
Eaton Cutler-Hammer
UPC: N/A
Stock: 0 /
16
SZ00-2 IEC Nema Contact
-
Eaton Cutler-Hammer
UPC: N/A
Stock: 0 /
0 /
1
Contact-Aux Nema 00-2 IEC
-
Eaton Cutler-Hammer
UPC: N/A
Stock: 0 /
0
C320KGT2 Aux Contact-1NC
Price: Special Order Item
-
Eaton Cutler-Hammer
UPC: N/A
Stock: 0 /
0
Contact-1NO&1NC
Price: Special Order Item
-
Eaton Cutler-Hammer
UPC: N/A
Stock: 0 /
0
SZ00-2, A-K 2NO Aux Contactor
-
Eaton Cutler-Hammer
UPC: N/A
Stock: 11 /
192
Cover CTRL Kit-"Start/Stop"
-
Eaton Cutler-Hammer
UPC: N/A
Stock: 3 /
109
Cover CTRL Kit-"Hand/Off/Auto"
-
Eaton Cutler-Hammer
UPC: N/A
Stock: 0 /
6
3P SZ2 120V FVNR Freedom Contactor
-
-
Eaton Cutler-Hammer
UPC: N/A
Stock: 0 /
31
SZ2 120V Open Starter
-
Eaton Corp
UPC: N/A
Stock: 15 /
210
SZ2 120V 9-45A Fla Ssol NMA1 Enclsd Starter
-
Eaton Cutler-Hammer
UPC: N/A
Stock: 0 /
0 /
4
SZ2 N1 480V Enc Starter
-
Eaton Cutler-Hammer
UPC: N/A
Stock: 0 /
1
SZ2 N1 208V Enc Starter
* All prices subject to change.