FAZC631SP - Faz Ul 1077 Supplementary 1P 63A C Curve Single PK

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAZC631SP
Manufacturer
Eaton
Manufacturer's Part Number
FAZ-C63/1-SP
Description
Faz Ul 1077 Supplementary 1P 63A C Curve Single PK
Supplementary Protector 1P 63A C Curve
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 1 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121600 - Circuit protection devices and accessories
UPC/EAN/GTIN
015081636802 / 4015081636808 / 04015081636808
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FAZC631SP - Small Image
 
FAZC631SP - Large Image
Attachments
 
 
FAZC631SP - Specification Sheet
Installation Sheets
 
 
FAZC631SP - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
63 Amp
Poles
1
Interrupting Rating
10 Kiloamp at 277 Volt AC, 10 Kiloamp at 48 Volt DC (UL, CSA)
Voltage Rating
277 Volt AC/48 Volt DC (UL/CSA)
Terminal Type
Screw
Dimensions and Weight
Size
0.7 Inch Width x 2.36 Inch Depth x 3.15 Inch Height
Descriptions
Product Type
Supplementary Protector Circuit Breaker
extra long description
MINIATURE, THERMAL MAGNETIC, CURRENT LIMITING TYPE; 0.7 INCH WIDTH X 2.36 INCH DEPTH X 3.15 INCH HEIGHT SIZE; UL 1077, CSA C22.2, CCC APPROVAL; 277 VOLT AC/48 VOLT DC (UL/CSA) VOLTAGE RATING; DIN RAIL MOUNT MOUNTING; 10 KILOAMP AT 277 VOLT AC, 10 KILOAMP AT 48 VOLT DC (UL, CSA) INTERRUPTING RATING; 63 AMP CURRENT RATING; 1 POLE(S); SCREW TERMINAL TYPE; 5 TO 10 X RATED CURRENT TRIP SETTING; ROHS COMPLIANT; MATERIAL NYLON; APPLICATION CONTROL CIRCUIT AND COIL, LIGHTING, PILOT DEVICE, TRANSFORMER, INDUSTRIAL;
Description
FAZ UL 1077 SUPPLEMENTARY 1P 63A C CURVE SINGLE PK
Long Description
SUPPLEMENTARY PROTECTOR CIRCUIT BREAKER, MINIATURE, THERMAL MAGNETIC, CURRENT LIMITING TYPE; 0.7 INCH WIDTH X 2.36 INCH DEPTH X 3.15 INCH HEIGHT SIZE; UL 1077, CSA C22.2, CCC APPROVAL; 277 VOLT AC/48 VOLT DC (UL/CSA) VOLTAGE RATING
Commodity Description
1 Pole Supplementary Protector Circuit Breakers
Additional Information
RoHS Compliant; Material Nylon; Application Control Circuit and Coil, Lighting, Pilot Device, Transformer, Industrial; Applicable Standard IEC 60947-2
Additional Information
Trip Setting
5 to 10 x Rated Current
Manufacturer Information
Manufacturers Part Number
FAZ-C63/1-SP
Brand
EATON CUTLER-HAMMER
Model
FAZ
GTIN
04015081636808
UPC
015081636802
Taxonomies, Classifications, and Categories
Type
Miniature, Thermal Magnetic, Current Limiting
Category Description
Powerdefense Breakers
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Mounting
DIN Rail Mount
Approval
UL 1077, CSA C22.2, CCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat