No Image Avaliable

H2007B3 HEATER PACK 2.15-3.49A FU

Eaton Cutler-Hammer

Quantity: Add to Cart

  • Model
    Vendor
    Eaton Cutler-Hammer
    Catalog Number
    H2007B3
    Manufacturer Number
    H2007B-3
    Category
    Coils & Heater Packs - Freedom Series
    Classification
    Heater Coils
    UNSPSC
    39121500 - Switches and controls and relays and accessories
    UPC/EAN/GTIN
    00782113967530
    Weight per unit
    0.1500 (lbs/each)
    Description

    H2007B3 Heater Pack 2.15-3.49A Fu

    Overload Relay Used On; Ul, Csa, Ce Approval; 3 Standard Package; 00, 0, 1, 2 Nema Size; 2.15 to 3.49 Ampere Motor Fla; A to K IEC Size; Class 20, Standard Trip Type; 32/75 Ampere Relay Current Rating

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 71.80 (Each)
    Stock
    Nacogdoches
    11
    All Stores
    251 (Location List)
    Links & Documents
    Images
     
     
    H2007B3 - Large Image
     
    H2007B3 - Small Image
    Specifications Sheets
     
     
    H2007B3 - Specification Sheet
  • Additional Specifications
    EAN
    00782113967530
    GTIN
    00782113967530
    UPC
    782113967530
    Brand
    EATON
    Item Type
    Overload Heater
    Product Type
    Nema Starter Overload Relay Heater
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    NEMA Size
    00, 0, 1, 2
    Motor FLA
    2.15 to 3.49 Ampere
    Standard Package
    3
    Relay Current Rating
    32/75 Ampere
    Commodity Code
    4150
    Commodity Code
    41700
    Vendor Number
    744
    Vendor Number
    782113
    Item Number
    96753
    IEC Size
    A to K
    Vendor Short Name
    C-H
    Vendor Short Name
    CH3
    Directory
    Cis
    Trip Type
    Class 20, Standard
    Commerce Sector
    Construction Materials
    Vendor Name
    Cutler-Hammer Distribution Equipment/Controls
    Vendor Name
    Eaton Distribution Equipment/Controls
    Industry
    Electrical
    Industry
    Elx
    Catalog Number
    H2007B-3
    Long Description
    Heater, Class 20, Standard Trip; Motor Fla 2.15 to 3.49 Ampere; 32/75 Ampere Relay Current; 00, 0, 1, 2 Nema Size; A to K IEC Size; Approval Ul, Csa, Ce; Standard Package 3; Used On Overload Relay
    Commodity Description
    Motor CNTRL Starters, Etc. - Renewal Parts
    Used On
    Overload Relay
    Commodity Description
    Thermal Overload Heater Elements
    Approval
    Ul, Csa, Ce
  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Monroe 2 $ 50.92 Add to Cart
    Bentonville 2 $ 50.92 Add to Cart

* All prices subject to change.