R5A3016U - UL508 A-Frame 3-Pole 16AMP NF Rotary Disconnect

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R5A3016U
Manufacturer
Eaton
Manufacturer's Part Number
R5A3016U
Description
UL508 A-Frame 3-Pole 16AMP NF Rotary Disconnect
Eaton Rotary Disconnect Switch, 16 A, Non-Fusible, Three-Pole, Rotary Switch, R5 Series, 600 V
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/GTIN
786685402857 / 00786685402857
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
R5A3016U - Large Image
 
R5A3016U - Large Image
 
R5A3016U - Large Image
 
R5A3016U - Small Image
 
R5A3016U - Video
Other Links
 
 
R5A3016U - Other
 
R5A3016U - Other
 
R5A3016U - Other
 
R5A3016U - Other
Brochures
 
 
R5A3016U - Brochure
Attachments
 
 
R5A3016U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
16A
Voltage Rating
600 V
Poles
Three-pole
Descriptions
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Long Description
Eaton rotary disconnect switch, 16 A, Non-fusible, Three-pole, Rotary switch, R5 Series, 600 V
Description
UL508 A-FRAME 3-POLE 16AMP NF ROTARY DISCONNECT
Product Type
UL508 A-Frame 3P 16A NF Rotary Disc
extra long description
ETN R5A3016U UL508 A-FRAME 3P 16A N
Additional Information
dimensions
2.5700 IN X 1.7700 IN X 3.3500 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
R5A3016U
GTIN
00786685402857
UPC
786685402857
Taxonomies, Classifications, and Categories
Type
ROTARY DISCONNECT SWITCH
Category Description
Rotary Disconnects
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL 508,IEC Rated,EN Listed,CCC Marked
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat