No Image Avaliable

XT0B057DC1 40-75 50-60A 3P IEC OVRLD RELAY

Eaton Cutler-Hammer

Quantity: Add to Cart

  • Model
    Vendor
    Eaton Cutler-Hammer
    Catalog Number
    XT0B057DC1
    Manufacturer Number
    XTOB057DC1
    Category
    Contactors - IEC Contactors
    Classification
    IEC/Freedom Contactor
    UNSPSC
    39121520 - Overload relays
    UPC/EAN/GTIN
    04015082784591
    Weight per unit
    0.6000 (lbs/each)
    Description

    XT0B057DC1 40-75 50-60A 3P IEC Ovrld Relay

    Bimetallic Type; 690 Vac 6 Ampere Contact Rating; Ul, Csa Approval; Contactor Mounting; IP20 Enclosure; Screw Terminal Type; 1NO-1NC Auxiliary Contact; 40 to 57 Ampere Motor Fla; Compensated Ambient Temperature; Class 10A Trip Class

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 78.00 (Each)
    Stock
    Little Rock
    2
    All Stores
    4 (Location List)
    Links & Documents
    Images
     
     
    XT0B057DC1 - Large Image
     
    XT0B057DC1 - Small Image
    Specifications Sheets
     
     
    XT0B057DC1 - Specification Sheet
  • Additional Specifications
    EAN
    4015082784591
    GTIN
    04015082784591
    UPC
    015082784595
    Brand
    EATON
    Item Type
    Overload Relay
    Product Type
    Overload Relay
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Auxiliary Contact
    1NO-1NC
    Item Number
    35887
    Motor FLA
    40 to 57 Ampere
    Motor FLA
    40 to 57 Ampere
    Vendor Number
    4012
    Commodity Code
    42160
    Contact Rating
    690 Vac 6 Ampere
    Vendor Number
    782116
    Item Number
    78459
    Type
    Bimetallic
    Type
    Bimetallic
    Vendor Short Name
    C-H
    Directory
    Cis
    Trip Class
    Class 10a
    Commerce Sector
    Construction Materials
    Ambient Temperature
    Compensated
    Ambient Temperature
    Compensated
    Mounting
    Contactor
    Brand Name
    Cutler-Hammer[R]
    Vendor Name
    Cutler Hammer Controls/Multiple Metering
    Vendor Name
    Eaton Moeller Controls & Distribution
    Industry
    Electrical
    Industry
    Elx
    Vendor Short Name
    Ema
    Enclosure
    Ip20
    Commodity Description
    Overload Relays & Accessories
    Long Description
    Overload Relay, Bimetallic; Trip Class 10A; Motor Fla 40 to 57 Ampere; Ambient Temperature Compensated; Auxiliary Contact 1NO-1NC; Contact Rating 690 Vac 6 Ampere; Screw Terminal; Contactor Mounting; IP20; Approval Ul, Csa; Cutler-Hammer[R] Brand
    Long Description
    Overload Relay, Bimetallic; Trip Class 10A; Motor Fla 40 to 57 Ampere; Ambient Temperature Compensated; Auxiliary Contact 1NO-1NC; Contact Rating 690 Vac 6 Ampere; Screw Terminal; Contactor Mounting; IP20; Approval Ul, Csa; Xtob Model
    Commodity Description
    Overload Relays & Accessories
    Terminal Type
    Screw
    Approval
    Ul, Csa
    Approval
    Ul, Csa
    Model
    Xtob
    Model
    Xtob
    Catalog Number
    Xtob057dc1

* All prices subject to change.