1MTB800R - Main Service Module 800A 1PH Main Term Box

Eaton

  • $1630.35 (Each)
  • $1,630.35 (Each)
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
1MTB800R
Manufacturer
Eaton
Manufacturer's Part Number
1MTB800R
Description
Main Service Module 800A 1PH Main Term Box
Eaton Main Terminal Box, Utility Pull Box, 800A, Aluminum, Nema 3R, Underground, Three-Wire, Single-Phase, (4) 250-500 Kcmil, 120/240V
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Main Lug Terminal Box Modules
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849053055 / 00786849053055
Weight per unit
150 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,630.35 (Each)
Resources
Images
 
 
1MTB800R - Large Image
 
1MTB800R - Large Image
 
1MTB800R - Large Image
 
1MTB800R - Large Image
 
1MTB800R - Large Image
 
1MTB800R - Large Image
 
1MTB800R - Small Image
 
1MTB800R - Large Image
Attachments
 
 
1MTB800R - Specification Sheet
Other Links
 
 
1MTB800R - Other
 
1MTB800R - Other
 
1MTB800R - Other
 
1MTB800R - Other
 
1MTB800R - Other
 
1MTB800R - Other
Brochures
 
 
1MTB800R - Brochure
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
120/240 V
amperage rating
800A
Phase
Single-phase
Descriptions
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Description
MAIN SERVICE MODULE 800A 1PH MAIN TERM BOX
Product Type
800A 1PH Main Terminal Box
extra long description
ETN 1MTB800R 800A 1PH MAIN TERMINAL
Long Description
Eaton main terminal box, Utility pull box, 800A, Aluminum, NEMA 3R, Underground, Three-wire, Single-phase, (4) 250-500 kcmil, 120/240V
Additional Information
dimensions
11.1900 IN X 20.1700 IN X 47.7000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1MTB800R
GTIN
00786849053055
UPC
786849053055
Taxonomies, Classifications, and Categories
Type
Main terminal box
Packaging
Weight per each
150
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat