2607D65G02 - Lone VF Shaft B

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2607D65G02
Manufacturer
Eaton
Manufacturer's Part Number
2607D65G02
Description
Lone VF Shaft B
Eaton Type Visi-Flex De-Ion Safety Switch, Shaft, Used With Visi-Flex De-Ion Disconnect Switches-2607D65G02
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Fusible Disconnect Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786679990087 / 00786679990087
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
2607D65G02 - Other
 
2607D65G02 - Other
 
2607D65G02 - Other
Brochures
 
 
2607D65G02 - Brochure
Attachments
 
 
2607D65G02 - Specification Sheet
Images
 
 
2607D65G02 - Large Image
 
2607D65G02 - Large Image
 
2607D65G02 - Large Image
 
2607D65G02 - Small Image
 
2607D65G02 - Video
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
Eaton Type Visi-Flex DE-ION safety switch, Shaft, Used with Visi-Flex DE-ION disconnect switches-2607D65G02
Product Type
Lone VF Shaft B
Description
LONE VF SHAFT B
Features
Complete Model A switch styles with fuse or non-fuse kits mounted are UL listed. Refer to “Electrical Construction Materials List,” miscellaneous switches. Switches only, no fuse, fuse clip kit and all odel T switches are recognized under the component program of Underwriters Laboratories. The external operating handle of Model A can be padlocked in the OFF position with up to three padlocks.
extra long description
ETN 2607D65G02 LONE VF SHAFT B
Additional Information
dimensions
12.0000 IN X 2.2000 IN X 0.8000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
2607D65G02
GTIN
00786679990087
UPC
786679990087
Taxonomies, Classifications, and Categories
Type
Safety swtich
Category Description
Disconnect Accessories
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat