No Image Avaliable

CH120 1P 20A 120V BREAKER

Eaton Cutler-Hammer

Quantity: Add to Cart

  • Model
    Vendor
    Eaton Cutler-Hammer
    Catalog Number
    CH120
    Manufacturer Number
    CH120
    Category
    Residential Breakers - 1-Pole
    Classification
    Loadcenter Plug In Breakers
    UNSPSC
    39121603 - Miniature circuit breakers
    UPC/EAN/GTIN
    00782113101644
    Weight per unit
    0.2700 (lbs/each)
    Description

    CH120 1P 20A 120V Breaker

    Thermal Magnetic Type; Load Center Used On; Ul 489, Csa Approval; 120/240 Vac Voltage Rating; Plug On Mounting; 10000 Ampere Interrupting Rating; 20 Ampere Current Rating; 1 Pole(S); CH Model

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 7.79 (Each)
    Carton
    $ 77.90 (10 units)
    Standard Package
    $ 389.50 (50 units)
    Stock
    Ft. Worth
    108
    DFW RDC
    0
    All Stores
    275 (Location List)
    Links & Documents
    Images
     
     
    CH120 - Large Image
     
    CH120 - Small Image
    Specifications Sheets
     
     
    CH120 - Specification Sheet
  • Additional Specifications
    EAN
    00782113101644
    GTIN
    00782113101644
    UPC
    782113101644
    Brand
    EATON
    Item Type
    Standard Small Frame Breaker
    Product Type
    Plug-On Circuit Breaker
    MSDS Form Number
    *
    Number of Poles
    1
    Commodity Description
    1 Pole Standard Trip Plug-In Circuit Breakers
    Interrupting Rating
    10000 Ampere
    Item Number
    10164
    Voltage Rating
    120/240 Vac
    Current Rating
    20 Ampere
    Commodity Code
    32111
    Commodity Code
    3310
    Vendor Number
    744
    Vendor Number
    782113
    Vendor Short Name
    C-H
    Model
    CH
    Catalog Number
    CH120
    Vendor Short Name
    CH3
    Noun
    Circuit Breaker
    Image Location
    Circuit Breaker Image
    Long Description
    Circuit Breaker, Thermal Magnetic; 1 Pole; 120/240 Vac; 20 Ampere; Interrupting Rating 10000 Ampere; Plug On Mounting; Approval Ul 489, Csa; Used On Load Center; CH Model
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Vendor Name
    Cutler-Hammer Distribution Equipment/Controls
    Vendor Name
    Eaton Distribution Equipment/Controls
    Industry
    Electrical
    Industry
    Elx
    Commodity Description
    Load CTRS & S. E. Equipt - Circuit BRKR Load Centers
    Used On
    Load Center
    Mounting
    Plug On
    Type
    Thermal Magnetic
    Approval
    Ul 489, Csa

    • BR120

      Standard Small Frame Breaker


    • CB120

      Standard Small Frame Breaker


    • CH120

      Standard Small Frame Breaker


    • MP120

      Standard Small Frame Breaker


    • Q120

      Standard Small Frame Breaker


    • THQL1120

      Standard Small Frame Breaker

* All prices subject to change.

We Also Carry