No Image Avaliable

CH4L125RP 4C 125A 1PH MLO LOADCENTER

Eaton Cutler-Hammer

Quantity: Add to Cart

  • Model
    Vendor
    Eaton Cutler-Hammer
    Catalog Number
    CH4L125RP
    Manufacturer Number
    CH4L125RP
    Category
    Single Phase Loadcenters - Main Lug Only
    Classification
    2-8 Circuit, 1 Phase Load Centers
    UNSPSC
    39121101 - Load centers
    UPC/EAN/GTIN
    00782114190517
    Weight per unit
    11.0 (lbs/each)
    Description

    CH4L125RP 4C 125A 1PH Mlo Loadcenter

    Main Lug Type; 11 Inch W X 3-11/16 Inch D X 13 Inch H Size; 8 Max. Number Of Circuits; (4) 3/4 Inch Max. Number Of Spaces; Ul 50, Ul 67, Ul 489, Ul 1699 Approval; 120/240 Vac Voltage Rating; 10000 Ampere Interrupting Rating; 125 Ampere Current Rating

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 50.68 (Each)
    Stock
    Nacogdoches
    1
    All Stores
    321 (Location List)
    Links & Documents
    Images
     
     
    CH4L125RP - Large Image
     
    CH4L125RP - Small Image
     
    CH4L125RP - Product Image
     
    CH4L125RP - Trade Image
    Specifications Sheets
     
     
    CH4L125RP - Specification Sheet
    Attachments
     
     
    CH4L125RP - Attachment
  • Additional Specifications
    EAN
    00782114190517
    GTIN
    00782114190517
    UPC
    782114190517
    Brand
    EATON
    Item Type
    Loadcenter Complete
    Product Type
    Main Lug Load Center
    Maximum Number of Spaces
    (4) 3/4 Inch
    MSDS Form Number
    *
    Circuit Configuration
    1 Phase 3 Wire
    Interrupting Rating
    10000 Ampere
    Size
    11 Inch W X 3-11/16 Inch D X 13 Inch H
    Voltage Rating
    120/240 Vac
    Current Rating
    125 Ampere
    Main Wire Size
    14 to 1/0 Awg (Aluminum/Copper)
    Vendor Number
    1431
    Item Number
    19051
    Commodity Code
    3310
    Commodity Code
    33110
    Vendor Number
    782114
    Enclosure Size Designation
    7R
    Maximum Number of Circuits
    8
    Feed Location
    Bottom/Top
    Vendor Short Name
    C-H
    Model
    CH
    Vendor Short Name
    CH1
    Catalog Number
    CH4L125RP
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Bus Material
    Copper
    Vendor Name
    Cutler-Hammer Controls/Distribution Equipment
    Vendor Name
    Eaton Controls/Distribution Equipment
    Industry
    Electrical
    Industry
    Elx
    Neutral Type
    Insulated/Bondable
    Noun
    Load Center
    Image Location
    Load Center Image
    Commodity Description
    Load CTRS & S. E. Equipt - Circuit BRKR Load Centers
    Long Description
    Loadcenter, Main Lug; 120/240 Vac; 125 Ampere; 8 Maximum Circuit(S); (4) 3/4 Inch Maximum Space(S); Interrupting Rating 10000 Ampere; Insulated/Bondable Neutral; Copper Bus Material; Bottom/Top Feed Location
    Type
    Main Lug
    Enclosure Type
    Nema 3R, Outdoor
    Commodity Description
    Single Phase Main Lug Load Centers
    Approval
    Ul 50, Ul 67, Ul 489, Ul 1699

* All prices subject to change.

We Also Carry