CHSA - Plug On Surge Protective Device

Eaton

  • $96.69 (Each)
  • $96.69 (Each)

  • $966.90 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHSA
Manufacturer
Eaton
Manufacturer's Part Number
CHSA
Description
Plug On Surge Protective Device
Surge Arrestor, Surge Arrestor, Plug-On Mount, 60 V (1 Phase);120 V (2 Phase), 6 In Overall Length, 0.51 In Overall Width, 2.5 In Overall Height, 0.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
782113099361 / 00782113099361
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.69 (Each)
Standard Packaging
$966.90 (Per 10)
Resources
Images
 
 
CHSA - Large Image
 
CHSA - Large Image
 
CHSA - Small Image
 
CHSA - Large Image
Attachments
 
 
CHSA - Specification Sheet
Specifications Sheets
 
 
CHSA - Specification Sheet
Other Links
 
 
CHSA - Other
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
60 V (1 Phase);120 V (2 Phase)
Phase
Single-phase
Dimensions and Weight
Overall Length
6 in
Descriptions
Product Type
Surge Arrestor
Long Description
Surge Arrestor, Surge Arrestor, Plug-On Mount, 60 V (1 Phase);120 V (2 Phase), 6 in Overall Length, 0.51 in Overall Width, 2.5 in Overall Height, 0.6 lb/EA
Short Description
Surge Arrestor, Plug-On Mount, 6 in Length, 60/120 V
Description
PLUG ON SURGE PROTECTIVE DEVICE
extra long description
ETN CHSA PLUG ON SURGE PROTECTIVE D
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Additional Information
accessory type
Surge Arrestor
Mounting Type
Plug-On Mount
Overall Width
0.51 in
Overall Height
2.5 in
for use with
CH Loadcenters and Breakers
Standards Met
UL 1449
Made in USA
yes
dimensions
0.7500 IN X 0.5100 IN X 2.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHSA
GTIN
00782113099361
UPC
782113099361
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Plug on module surge protection device
Availability
Status
Inactive
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Mounting
Plug-on
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHSA.
Jump To:

Similar Items

Similar items are close alternatives to CHSA, though they may not be 100% alike.

Eaton Type CH Circuit Breaker Surge Protective Device, Two Pole, Surge Protectiv...
  • Our Part #: CHNSURGE
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHNSURGE
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($111.42) ·
CHNSURGE - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$111.42

Each

QTY:
Each
Add
Type CHQ Surge Protection Device, Type 2 SPD Plug-On Surge Protection
  • Our Part #: CHQSA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CHQSA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($153.90) ·
CHQSA - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$153.90

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CHSA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHQSA Eaton 00782113099699
CHSA Eaton 00782113099361
CUHCHSA Eaton n/a
THQLSURGE GENERAL ELECTRIC 00783164114317
QO2175SB Schneider Electric 00785901210894

* All prices subject to change.

Begin Live Chat