DG325FGK - 400A/3P GD Fusible Safety Switch 240V Nema 1

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG325FGK
Manufacturer
Eaton
Manufacturer's Part Number
DG325FGK
Description
400A/3P GD Fusible Safety Switch 240V Nema 1
Eaton General Duty Cartridge Fuse Safety Switch, 400 A, Nema 1, Painted Steel, Class H Fuses, Fusible Without Neutral, Three-Pole, Three-Wire, Category: General Duty Safety Switch, 240 V
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113589510 / 00782113589510
Weight per unit
110 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
DG325FGK - Other
 
DG325FGK - Other
 
DG325FGK - Other
 
DG325FGK - Other
 
DG325FGK - Other
Brochures
 
 
DG325FGK - Brochure
Attachments
 
 
DG325FGK - Specification Sheet
Images
 
 
DG325FGK - Large Image
 
DG325FGK - Large Image
 
DG325FGK - Large Image
 
DG325FGK - Large Image
 
DG325FGK - Small Image
 
DG325FGK - Video
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
240V
Poles
3
amperage rating
400
Material
Painted Steel
Dimensions and Weight
Width
23.0800
Height
44.7400
Depth
7.2700
Descriptions
Long Description
Eaton General duty cartridge fuse safety switch, 400 A, NEMA 1, Painted steel, Class H fuses, Fusible without neutral, Three-pole, Three-wire, Category: general duty safety switch, 240 V
Description
400A/3P GD FUSIBLE SAFETY SWITCH 240V NEMA 1
Product Type
400A/3P GD Fusible Sfty SW 240V N1
extra long description
ETN DG325FGK 400A/3P GD Fusible Sft
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Additional Information
dimensions
7.2700 IN X 23.0800 IN X 44.7400 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
DG325FGK
Brand
Eaton
GTIN
00782113589510
UPC
782113589510
Taxonomies, Classifications, and Categories
Type
Cartridge fuse safety switch
Category Description
DISCONNECTS
Packaging
Weight per each
110
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat