No Image Avaliable

DPU222R 60A 240V 2P NON FUSIBLE AC DISC

Eaton Cutler-Hammer

Quantity: Add to Cart

  • Model
    Vendor
    Eaton Cutler-Hammer
    Catalog Number
    DPU222R
    Manufacturer Number
    DPU222R
    Category
    Disconnects - A/C Disconnects
    Classification
    A/C Disconnects
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00782113926858
    Weight per unit
    3.0 (lbs/each)
    Description

    DPU222R 60A 240V 2P Non Fusible Ac Disc

    Air Conditioner Disconnect Type; 5.4 Inch W X 3.152 Inch D X 8.7 Inch H Size; Galvanized Steel Enclosure Material; 2 Wire(S); Ul Approval; 240 Vac 1 Phase Voltage Rating; Nema 3R Enclosure; 60 Ampere Current Rating; 10 HP Power Rating

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 14.41 (Each)
    Standard Package
    $ 144.10 (10 units)
    Stock
    Nacogdoches
    22
    All Stores
    7,951 (Location List)
    Links & Documents
    Images
     
     
    DPU222R - Large Image
     
    DPU222R - Small Image
     
    DPU222R - Product Image
     
    DPU222R - Trade Image
    Specifications Sheets
     
     
    DPU222R - Specification Sheet
    Attachments
     
     
    DPU222R - Attachment
  • Additional Specifications
    EAN
    00782113926858
    GTIN
    00782113926858
    UPC
    782113926858
    Brand
    EATON
    Item Type
    Air Conditioner Safety/Disconnect Switch
    Product Type
    Disconnect Switch Non-Fused Pull-Out
    MSDS Form Number
    *
    Power Rating
    10 HP
    Number of Wires
    2
    Voltage Rating
    240 Vac 1 Phase
    Commodity Code
    31720
    Commodity Code
    31900
    Commodity Code
    3320
    Size
    5.4 Inch W X 3.152 Inch D X 8.7 Inch H
    Current Rating
    60 Ampere
    Vendor Number
    744
    Vendor Number
    782113
    Item Number
    92685
    Type
    Air Conditioner Disconnect
    Long Description
    Air Conditioner Disconnect, 240 Vac 1 Phase; 60 Ampere; Power Rating 10 HP; 2 Wire; Non Fusible Fuse; Nema 3R; Galvanized Steel Enclosure; Size 5.4 Inch W X 3.152 Inch D X 8.7 Inch H; Approval Ul
    Vendor Short Name
    C-H
    Vendor Short Name
    CH3
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Vendor Name
    Cutler-Hammer Distribution Equipment/Controls
    Catalog Number
    Dpu222r
    Vendor Name
    Eaton Distribution Equipment/Controls
    Industry
    Electrical
    Industry
    Elx
    Enclosure Material
    Galvanized Steel
    Commodity Description
    Load CTRS & S. E. Equipt - Fusible Load CTRS & S. E. Equipt
    Enclosure
    Nema 3R
    Fuse Provision
    Non Fusible
    Commodity Description
    Non-Fusible Disconnect Safety Switches
    Noun
    Pullout Unit
    Image Location
    Pullout Unit Image
    Commodity Description
    Safety Switch Accessories
    Approval
    Ul

* All prices subject to change.

We Also Carry