DPU222RPR0M0 - 60A/2P Air Conditioning Non-Fused Disconnect 240V

Eaton Corp

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DPU222RPR0M0
Manufacturer
Eaton Corp
Manufacturer's Part Number
DPU222RPR0M0
Description
60A/2P Air Conditioning Non-Fused Disconnect 240V
Non-Fused Pullout, General Purpose Application, 60 A Current Rating, Non Fusible Fusible/Non Fusible, Made In Usa, Galvanized Steel Material, 2 - Poles, 220.9 MM;8.70 In Overall Height, 137.2 MM;5.40 In Overall Length, 3.15 In;80.0 MM Overall Width, 10 HP Power Rating, Wire Terminal Type, 240 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
A/C Disconnects
UNSPSC
-
UPC/EAN/GTIN
782112000010
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Specifications Sheets
 
 
DPU222RPR0M0 - Specification Sheet
Images
 
 
DPU222RPR0M0 - Small Image
 
DPU222RPR0M0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Wire
Material
Galvanized Steel
Current Rating
60 A
Voltage Rating
240 V
Dimensions and Weight
Overall Length
5.40 in;137.2 mm
Descriptions
Product Type
Non-Fused Disconnect
Non-Fused Pullout
Long Description
Non-Fused Pullout, General Purpose Application, 60 A Current Rating, Non Fusible Fusible/Non Fusible, Made in USA, Galvanized Steel Material, 2 - Poles, 220.9 mm;8.70 in Overall Height, 137.2 mm;5.40 in Overall Length, 3.15 in;80.0 mm Overall Width, 10 hp Power Rating, Wire Terminal Type, 240 V Voltage Rating
Features
An Air Conditioning (AC) Disconnect provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit. Eaton offers the industry’s most complete line of AC Disconnects. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all applications.
Short Description
Non-Fused Pullout, 60 A, 240 V, 2 P
Description
60A/2P AIR CONDITIONING NON-FUSED DISCONNECT 240V
Additional Information
Power Rating
10 hp
Fusible/Non Fusible
Non Fusible
Overall Width
3.15 in;80.0 mm
Overall Height
8.70 in;220.9 mm
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
DPU222RPR0M0
Brand
Eaton Corp
Taxonomies, Classifications, and Categories
Category Description
A/C DISCONNECTS
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat