DPU362RA - Air Conditioning Disconnect Threeph 60A Non-Fuse

Eaton

  • $341.05 (Each)
  • $341.05 (Each)

  • $1,705.25 (Per 5)
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
DPU362RA
Manufacturer
Eaton
Manufacturer's Part Number
DPU362RA
Description
Air Conditioning Disconnect Threeph 60A Non-Fuse
Eaton Air Conditioning Disconnect, Three-Phase Switch, 60A, 240/480V, 10 Kaic, #14-4 Cu/Al 60°C or 75°C, Nema 3R Galvanized Steel Enclosure, 15 HP At 240V, 30 HP At 480V, Ansi 61 Gray
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
A/C Disconnects
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786685547015 / 00786685547015
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$341.05 (Each)
Standard Packaging
$1,705.25 (Per 5)
Resources
Tech Bulletins
 
 
DPU362RA - Tech Bulletin
Brochures
 
 
DPU362RA - Brochure
Other Links
 
 
DPU362RA - Other
Images
 
 
DPU362RA - Large Image
 
DPU362RA - Small Image
 
DPU362RA - Large Image
Specifications Sheets
 
 
DPU362RA - Specification Sheet
Attachments
 
 
DPU362RA - Specification Sheet
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
Galvanized Steel (Enclosure)
Current Rating
60 A
Voltage Rating
240/480 V
Number of Phases
3
Wire Size
#14 to #4 AWG (CU/AL 60°C OR 75°C)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
5.5000
Depth
9.0000
Height
9.0000
Overall Length
5.3 in;134.6 mm
Descriptions
Description
AIR CONDITIONING DISCONNECT THREEPH 60A NON-FUSE
Long Description
Air Conditioning Disconnect Switch, 60 A, 240/480 V, 3 Phases, 15 hp @ 240 V;30 hp @ 480 V, Galvanized Steel (Enclosure) Material, Gray, #14 to #4 AWG (CU/AL 60°C OR 75°C) Wire Size, Non Fusible, 5.3 in Overall Length, 3.74 in Overall Width, 8.6 in Overall Height, 4 lb
Product Type
Air Conditioning Disconnect Switch
Features
An Air Conditioning (AC) Disconnect provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit. Eaton offers the industry’s most complete line of AC Disconnects. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all applications.
Short Description
Air Conditioning Disconnect Switch, 60 A, 240/480 V
extra long description
ETN DPU362RA Air conditioning disco
Additional Information
dimensions
9.0000 IN X 5.5000 IN X 9.0000 IN
Power Rating
15 hp @ 240 V;30 hp @ 480 V
Enclosure Type
Nema 3R
Fusible/Non Fusible
Non Fusible
Overall Width
3.74 in;94.9 mm
Overall Height
8.6 in;218.4 mm
Standards Met
UL Listed;CSA Certified
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
DPU362RA
GTIN
00786685547015
UPC
786685547015
Taxonomies, Classifications, and Categories
Type
Air conditioning disconnect
Category Description
A/C DISCONNECTS
Packaging
Weight
4 lb;2 kg
Weight per each
3.2
Carton
1
Package
5
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat