No Image Avaliable

ECB200RB 1PH 200A BREAKER AND ENCLOSURE

Eaton Cutler-Hammer

Quantity: Add to Cart

  • Model
    Vendor
    Eaton Cutler-Hammer
    Catalog Number
    ECB200RB
    Manufacturer Number
    ECB200RB
    Category
    Circuit Breakers - Breaker Enclosures
    Classification
    Main Breakers
    UNSPSC
    39121601 - Circuit breakers
    UPC/EAN/GTIN
    00782114225257
    Weight per unit
    17.5 (lbs/each)
    Description

    ECB200RB 1PH 200A Breaker and Enclosure

    250 Kcmil (Aluminum) Wire Size; 240 Vac Voltage Rating; Nema 3R Enclosure; 25 Kiloampere Interrupting Rating; 200 Ampere Current Rating; Cutler-Hammer[R] Brand

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 553.85 (Each)
    Stock
    Corsicana
    1
    DFW RDC
    0
    All Stores
    2 (Location List)
    Links & Documents
    Images
     
     
    ECB200RB - Large Image
     
    ECB200RB - Small Image
    Specifications Sheets
     
     
    ECB200RB - Specification Sheet
  • Additional Specifications
    EAN
    00782114225257
    GTIN
    00782114225257
    UPC
    782114225257
    Brand
    EATON CUTLER-HAMMER
    Item Type
    Enclosed Circuit Breaker
    Product Type
    Circuit Breaker Enclosure
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Vendor Number
    1431
    Commodity Description
    2 Pole Circuit Breaker Enclosures
    Current Rating
    200 Ampere
    Item Number
    22525
    Voltage Rating
    240 Vac
    Interrupting Rating
    25 Kiloampere
    Wire Size
    250 Kcmil (Aluminum)
    Commodity Code
    32812
    Commodity Code
    32822
    Vendor Number
    782114
    Vendor Short Name
    C-H
    Vendor Short Name
    CH1
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Brand Name
    Cutler-Hammer[R]
    Vendor Name
    Cutler-Hammer Controls/Distribution Equipment
    Vendor Name
    Eaton Controls/Distribution Equipment
    Catalog Number
    Ecb200rb
    Industry
    Electrical
    Industry
    Elx
    Commodity Description
    Enclosed 2 Pole Circuit Breakers
    Commodity Description
    Enclosed 2 Pole Circuit Breakers
    Long Description
    Enclosed Circuit Breaker, 240 Vac; 200 Ampere; Interrupting Rating 25 Kiloampere; Wire Size 250 Kcmil (Aluminum); Nema 3R; Cutler-Hammer[R] Brand
    Enclosure
    Nema 3R
  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Corsicana 1 $ 635.97 Add to Cart

* All prices subject to change.

We Also Carry