TA800MA2 - STD Term Type MC BRKR 700-800A Cu/Al 3#3/0-400MCM

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TA800MA2
Manufacturer
Eaton
Manufacturer's Part Number
TA800MA2
Description
STD Term Type MC BRKR 700-800A Cu/Al 3#3/0-400MCM
Eaton Molded Case Circuit Breaker Accessory Terminal, Optional Al/Cu Pressure Terminals, 800 A, (3) #3/0 Awg-400 Kcmil Cu/Al, For Type Mam, Hmam, Mamh Breakers, Frame J-K, Series C, 2 Accessory
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679679272 / 00786679679272
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
360 Images
 
 
TA800MA2 - 360 Image
Images
 
 
TA800MA2 - Large Image
 
TA800MA2 - Large Image
 
TA800MA2 - Large Image
 
TA800MA2 - Large Image
 
TA800MA2 - Small Image
 
TA800MA2 - Video
Attachments
 
 
TA800MA2 - Specification Sheet
Other Links
 
 
TA800MA2 - Other
 
TA800MA2 - Other
 
TA800MA2 - Other
 
TA800MA2 - Other
Brochures
 
 
TA800MA2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
800 A
Descriptions
Product Type
Stdterm Type MC CB 700-800A Cu/Al (3)
extra long description
ETN TA800MA2 STDTERM TYPE MC CB 700
Long Description
Eaton molded case circuit breaker accessory terminal, Optional Al/Cu pressure terminals, 800 A, (3) #3/0 AWG-400 kcmil Cu/Al, For type MAM, HMAM, MAMH breakers, Frame J-K, Series C, 2 Accessory
Description
STD TERM TYPE MC BRKR 700-800A CU/AL 3#3/0-400MCM
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Additional Information
dimensions
2.6000 IN X 2.5000 IN X 3.4000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TA800MA2
GTIN
00786679679272
UPC
786679679272
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Category Description
Powerdefense Breakers
Availability
Status
Inactive
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat