DG324NRK - 200A/3P GD Fusible Safety Switch W/Neut 240V Nema

Eaton

  • $894.19 (Each)
  • $894.19 (Each)

Availability: In Stock Locally
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
DG324NRK
Manufacturer
Eaton
Manufacturer's Part Number
DG324NRK
Description
200A/3P GD Fusible Safety Switch W/Neut 240V Nema
Safety Switch, 200 A, 240 V Ac, 3 Poles, 4 Wires, 4 W, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 16 In Overall Length, 11.25 In Overall Width, 25.5 In Overall Height, Fusible, 55 LB
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113213545 / 00782113213545
Weight per unit
35.6599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$894.19 (Each)
Resources
Other Links
 
 
DG324NRK - Other
 
DG324NRK - Other
 
DG324NRK - Other
Brochures
 
 
DG324NRK - Brochure
Attachments
 
 
DG324NRK - Specification Sheet
Images
 
 
DG324NRK - Large Image
 
DG324NRK - Large Image
 
DG324NRK - Small Image
 
DG324NRK - Large Image
 
DG324NRK - Video
Specifications Sheets
 
 
DG324NRK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
240 V ac
Number of Wires
4
Material
Painted Galvanized Steel (Enclosure)
amperage rating
200A
Poles
Three-pole
Dimensions and Weight
Overall Length
16 in;406.4 mm
Depth
11.2500
Width
16.0000
Height
25.5000
Descriptions
Description
200A/3P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA
Product Type
Safety Switch
Long Description
Safety Switch, 200 A, 240 V ac, 3 Poles, 4 Wires, 4 W, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 16 in Overall Length, 11.25 in Overall Width, 25.5 in Overall Height, Fusible, 55 lb
Features
Eaton's general duty cartridge fuse safety switches offer premium function and safety features. They have ample wiring space, visible double break rotary blade mechanisms, a side opening door on all enclosures, interlocking mechanism to prevent easy access when the switch is in the ON position, and clearly visible ON/OFF indication. With class H or R fuses, they can be used on systems capable of delivering 10,000 or 100,000 amperes rms symmetrical, respectively.
Short Description
Safety Switch, 200 A, 4 Wires, 600V
extra long description
ETN DG324NRK 200A/3P GD FSBL Sfty S
Additional Information
Power Rating
4 W
Fuse Type
Class H Fuse
Enclosure Type
Nema 3R
Overall Width
11.25 in;285.8 mm
Overall Height
25.5 in;647.7 mm
Fusible/Non Fusible
Fusible
Standards Met
Ul Listed
Made in USA
yes
media
Yes
dimensions
11.2500 IN X 16.0000 IN X 25.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG324NRK
GTIN
00782113213545
UPC
782113213545
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight
55 lb;24.97 kg
Weight per each
35.6599
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat