No Image Avaliable

E986N 4" PVC LB CONDULET

CL

Quantity: Add to Cart

  • Model
    Vendor
    CL
    Catalog Number
    E986N
    Manufacturer Number
    E986N
    Category
    PVC Conduit Fittings - PVC Condulets
    Classification
    PVC Condulets
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00034481065517
    Weight per unit
    5.6 (lbs/each)
    Description

    E986N 4" PVC LB Condulet

    Rectangular With Cover; Style LB; Trade Size 4 Inch; Capacity 390 Cu Inch; PVC; Standard Package 4 Per Carton; Applicable Standard Nema TC-3, WC1094A; Carlon[R] Brand; E98 Model

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 50.90 (Each)
    Standard Package
    $ 203.58 (4 units)
    Stock
    Odessa
    20
    All Stores
    317 (Location List)
    Links & Documents
    Images
     
     
    E986N - Large Image
     
    E986N - Small Image
    Specifications Sheets
     
     
    E986N - Specification Sheet
    Installation Sheets
     
     
    E986N - Installation Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00034481065517
    UPC
    034481065517
    Brand
    CL
    Item Type
    Rigid PVC Conduit Body
    Product Type
    Conduit Body
    Trade Size
    4 Inch
    Trade Size
    4 Inch
    Image Location
    Conduit Body Image
    Image Location
    Conduit Body Image
    Trade Size in inch - UOM
    In
    Trade Size in inch - UOM
    In
    Standard Package
    4 Per Carton
    Standard Package
    4 Per Carton
    Brand Name
    Carlon[R]
    Applicable Standard
    Nema TC-3, Wc1094a
    Applicable Standard
    Nema TC-3, Wc1094a
    Model
    E98
    Model
    E98
    Catalog Number
    E986n
    Catalog Number
    E986n
    Type
    Rectangular With Cover
    Type
    Rectangular With Cover
    Capacity
    390 Cu Inch
    Capacity
    390 Cu Inch
    Long Description
    PVC Conduit Body, Rectangular With Cover; Style LB; Trade Size 4 Inch; Capacity 390 Cu Inch; PVC; Standard Package 4 Per Carton; Applicable Standard Nema TC-3, WC1094A; Carlon[R] Brand; E98 Model
    Commodity Description
    PVC Conduit, FTGS, & BX - BPVC Cond Bodies, FS BX, Junc BX
    Vendor Name
    Carlon Electrical Products
    Vendor Name
    Carlon Electrical Products
    Brand Name
    Carlon.
    Directory
    Cis
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Industry
    Electrical
    MSDS Form Number
    *
    MSDS Form Number
    *
    Material
    PVC
    Material
    PVC
    Trade Size in inch
    4
    Trade Size - Fractional
    4
    Trade Size in inch
    4
    Trade Size - Fractional
    4
    Commodity Description
    PVC Conduit, FTGS, & BXS-PVC Cond Bodies, FS&FDBXS, Junc BXS
    Long Description
    PVC Conduit Body, Rectangular With Cover; Style LB; Trade Size 4 Inch; Capacity 390 Cu Inch; PVC; Standard Package 4 Per Carton; Applicable Standard Nema TC-3, WC1094A; Carlon? Brand; E98 Model
    Commodity Code
    1540
    Commodity Code
    15400
    Vendor Number
    034481
    Vendor Number
    034481
    Vendor Short Name
    Carlon
    Vendor Short Name
    Carlon
    Noun
    Conduit Body
    Noun
    Conduit Body
    Item Number
    06551
    Item Number
    06551
    Style
    LB
    Style
    LB

    • E986N

      Rigid PVC Conduit Body


    • CARLON E986N

      Rigid PVC Conduit Body


    • 5133672

      Conduit Body


    • 077550

      Rigid PVC Conduit Body


    • VLB-400

      Rigid PVC Conduit Body


    • PLBLA-400

      Conduit Body


    • LB400NM


    • 1150

      Rigid PVC Conduit Body

* All prices subject to change.