No Image Avaliable

UA9AN 4" PVC 90 DEGREE ELBOW

CL

Quantity: Add to Cart

  • Model
    Vendor
    CL
    Catalog Number
    UA9AN
    Manufacturer Number
    UA9AN
    Category
    PVC Conduit Fittings - PVC Elbows
    Classification
    PVC Elbows
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00034481060505
    Weight per unit
    7.0 (lbs/each)
    Description

    UA9AN 4" PVC 90 Degree Elbow

    Standard Radius; Trade Size 4 Inch; PVC; 90 Deg Bend; Plain End; Schedule 40; Standard Package 1 Per Carton; Applicable Standard Nema TC-3, WC1094A; Approval Ul 514B, Etl; Carlon[R] Brand; Ua Model

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 14.79 (Each)
    Stock
    Nacogdoches
    46
    All Stores
    3,492 (Location List)
    Links & Documents
    Images
     
     
    UA9AN - Large Image
     
    UA9AN - Small Image
    Specifications Sheets
     
     
    UA9AN - Specification Sheet
    Installation Sheets
     
     
    UA9AN - Installation Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00034481060505
    UPC
    034481060505
    Brand
    CL
    Item Type
    Rigid PVC Conduit Elbow
    Product Type
    Standard Radius Elbow
    Item Number
    06050
    Item Number
    06050
    Noun
    Conduit Elbow
    Noun
    Conduit Elbow
    Trade Size
    4 Inch
    Trade Size
    4 Inch
    Bend Angle
    90 Deg
    Bend Angle
    90 Deg
    Image Location
    Conduit Elbow Image
    Image Location
    Conduit Elbow Image
    Trade Size in inch - UOM
    In
    Trade Size in inch - UOM
    In
    End Style
    Plain
    End Style
    Plain
    Standard Package
    1 Per Carton
    Standard Package
    1 Per Carton
    Type
    Standard Radius
    Type
    Standard Radius
    Model
    Ua
    Model
    Ua
    Brand Name
    Carlon[R]
    Applicable Standard
    Nema TC-3, Wc1094a
    Applicable Standard
    Nema TC-3, Wc1094a
    Approval
    Ul 514B, Etl
    Approval
    Ul 514B, Etl
    Catalog Number
    Ua9an
    Catalog Number
    Ua9an
    Long Description
    Conduit Elbow, Standard Radius; Trade Size 4 Inch; PVC; 90 Deg Bend; Plain End; Schedule 40; Standard Package 1 Per Carton; Applicable Standard Nema TC-3, WC1094A; Approval Ul 514B, Etl; Carlon[R] Brand; Ua Model
    Commodity Description
    PVC Conduit, FTGS, & BXS - Plastic Elbows - PVC Schedule 40
    Vendor Name
    Carlon Electrical Products
    Vendor Name
    Carlon Electrical Products
    Brand Name
    Carlon.
    Directory
    Cis
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Industry
    Electrical
    MSDS Form Number
    *
    MSDS Form Number
    *
    Material
    PVC
    Material
    PVC
    Trade Size in inch
    4
    Trade Size - Fractional
    4
    Trade Size in inch
    4
    Trade Size - Fractional
    4
    Schedule
    40
    Schedule
    40
    Commodity Description
    PVC Conduit, FTGS, & BXS-Plastic Elbows - PVC Schedule 40
    Long Description
    Conduit Elbow, Standard Radius; Trade Size 4 Inch; PVC; 90 Deg Bend; Plain End; Schedule 40; Standard Package 1 Per Carton; Applicable Standard Nema TC-3, WC1094A; Approval Ul 514B, Etl; Carlon? Brand; Ua Model
    Commodity Code
    1520
    Commodity Code
    15200
    Vendor Number
    034481
    Vendor Number
    034481
    Vendor Short Name
    Carlon
    Vendor Short Name
    Carlon

    • UA9AN

      Rigid PVC Conduit Elbow


    • UA9ANB

      Rigid PVC Conduit Elbow


    • CARLON UA9AN

      Rigid PVC Conduit Elbow


    • 5133832

      Rigid PVC Conduit Elbow


    • 068589

      Rigid PVC Conduit Elbow


    • V90-S-400

      Rigid PVC Conduit Elbow


    • PVC-40090

      Rigid PVC Conduit Elbow


    • EL40090STDNM


    • 1050

      Rigid PVC Conduit Elbow

* All prices subject to change.