6125WB - 6" FC White BFL, White SF Ring

Halo

  • $10.03 (Each)
  • $10.03 (Each)
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
6125WB
Manufacturer
Halo
Manufacturer's Part Number
6125WB
Description
6" FC White BFL, White SF Ring
6" Full Cone White Baffle, White Self-Flange Ring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083742912 / 00080083742912
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.03 (Each)
Resources
Images
 
 
6125WB - Large Image
 
6125WB - Small Image
Attachments
 
 
6125WB - Specification Sheet
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
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
7.75 IN Length 7.75 IN Width 6.625 IN Height
Descriptions
Product Type
6" WH Full Baffle, WH SF Ot Ring
extra long description
CLS 6125WB 6" WH FULL BAFFLE, WH SF
Description
6" FC WHITE BFL, WHITE SF RING
Long Description
6" Full Cone White Baffle, White Self-Flange Ring
Special Features
Full cone baffle for BR30, BR40, A19, PAR30 and PAR38 lamps
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
6125WB
Brand
HALO
GTIN
00080083742912
UPC
080083742912
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Availability
Status
Inactive
Packaging
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
cULus Listed;Airtite
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat