No Image Avaliable

PS15 150W HPS MULTI-TAP W/LAMP BRONZE

Lumark Outdoor

Quantity: Add to Cart

  • Model
    Vendor
    Lumark Outdoor
    Catalog Number
    PS15
    Manufacturer Number
    PS15
    Category
    N/A
    Classification
    Outdoor Hid Lighting
    UNSPSC
    39111503 - Wall fixture
    UPC/EAN/GTIN
    00662400116844
    Weight per unit
    24.56 LB
    Description

    PS15 150W HPS Multi-Tap W/Lamp Bronze

    16 Inch W X 10-1/2 Inch D X 9-5/8 Inch H Size; Dark Bronze Polyester Powder Coated Finish; Ul 1572, Csa Approval; HPF Ballast Type; Lamp Included; Mogul Base High Pressure Sodium Lamp Type; 150 W Lamp Wattage; Die Cast Aluminum Housing Material

    Price & Packaging
    Minimum Order Quantity
    Call Store for Details
    Unit
    Special Order Item
    Carton
    None Available
    Standard Package
    None Available
    Stock
    Nacogdoches
    0
    All Stores
    0
    Links & Documents
    Images
     
     
    PS15 - Large Image
     
    PS15 - Small Image
    Specifications Sheets
     
     
    PS15 - Specification Sheet
    Installation Sheets
     
     
    PS15 - Installation Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00662400116844
    UPC
    662400116844
    Brand
    LUMARK OUTDOOR
    Item Type
    Outdoor Wall Light
    Product Type
    High Pressure Sodium Wallpack
    MSDS Form Number
    *
    Lamp Included
    1
    Vendor Number
    1123
    Item Number
    11684
    Lamp Wattage
    150 W
    Size
    16 Inch W X 10-1/2 Inch D X 9-5/8 Inch H
    Vendor Number
    662400
    Commodity Code
    72452
    Commodity Code
    7330
    Commodity Code
    73300
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Vendor Name
    Cooper Lighting Incandescent/Fluorescent/Hid/Emergency
    Vendor Short Name
    CPL
    Finish
    Dark Bronze Polyester Powder Coated
    Housing Material
    Die Cast Aluminum
    Industry
    Electrical
    Industry
    Elx
    Commodity Description
    Hid Wallpacks
    Ballast Type
    HPF
    Noun
    Lighting Fixture
    Image Location
    Lighting Fixture Image
    Brand Name
    Lumark.
    Brand Name
    Lumark[R]
    Lamp Type
    Mogul Base High Pressure Sodium
    Commodity Description
    Outdoor Lighting - H.I.D. Outdoor Flood & Fixtures
    Long Description
    Outdoor Wall Light, Mogul Base High Pressure Sodium Lamp; Lamp Wattage 150 W; Lamp Included; HPF Ballast; Die Cast Aluminum Housing; Dark Bronze Polyester Powder Coated; Size 16 Inch W X 10-1/2 Inch D X 9-5/8 Inch H; Approval Ul 1572, Csa
    Long Description
    Outdoor Wall Light, Mogul Base High Pressure Sodium Lamp; Lamp Wattage 150 W; Lamp Included; HPF Ballast; Die Cast Aluminum Housing; Dark Bronze Polyester Powder Coated; Size 16 Inch W X 10-1/2 Inch D X 9-5/8 Inch H; Approval Ul 1572, Csa; Lumark? Brand
    Model
    P
    Catalog Number
    PS15
    Approval
    Ul 1572, Csa

* All prices subject to change.

We Also Carry