W232AUNVEB81U - 2 Lamp, 4' Wraparound, Electronic Ballast, T8

Metalux

  • $96.61 (Each)
  • $96.61 (Each)
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
W232AUNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
WN-232A-UNV-EB81-U
Description
2 Lamp, 4' Wraparound, Electronic Ballast, T8
2 Lamp, 4' Surface Commercial Wraparound, Cee Listed Electronic Ballast, T8
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083518845 / 00080083518845
Weight per unit
9.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.61 (Each)
Resources
Images
 
 
W232AUNVEB81U - Large Image
 
W232AUNVEB81U - Small Image
Attachments
 
 
W232AUNVEB81U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Material
Steel
Lamp Type
T8 (Not Included)
Voltage Rating
120-277V
Number of Lamps
2
Ballast Type
Instant Start
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
WN 2 LMP, 4' Wrparnd, Eltrnc Bal, T8
Description
2 LAMP, 4' WRAPAROUND, ELECTRONIC BALLAST, T8
extra long description
CLS WN-232A-UNV-EB81-U WN 2 LMP, 4'
Long Description
2 Lamp, 4' Surface Commercial Wraparound, CEE Listed Electronic Ballast, T8
Special Features
100% clear acrylic prismatic lens provide excellent illumination
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
WN-232A-UNV-EB81-U
GTIN
00080083518845
UPC
080083518845
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Wraparound
Packaging
Weight per each
9.6
Carton
1
Uses, Certifications, and Standards
Mounting
Surface Mount
standard
UL/cUL Listed;Damp Locations
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat