We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
No Image Avaliable

RX102WG250 10/2 WG ROMEX-250'

Copper

Quantity: Add to Cart

  • Reel Size Catalog # Quantity in Stock (in Feet) Price per Reel Quantity per Reel
    1 ft RX102WG1000 2,000 / 191,822 $ 560.02 Add to Cart
    1 ft RX102WGPCS 0 / 11,947 $ 0.56 Add to Cart
  • Model
    Vendor
    Copper
    Catalog Number
    RX102WG250
    Manufacturer Number
    28829055
    Category
    Copper Wire - Romex
    Classification
    RX102WG & RX82WG
    UPC/EAN/GTIN
    00032886163104
    Weight per unit
    0.1260 (lbs/ft)
    Description

    RX102WG250 10/2 WG Romex-250'

    NM-B; 600 V Voltage Rating; 30 Ampere Current Rating; Conductor Material Annealed Copper; 10 Awg Conductor; With Ground Wire; 2 Conductor(S); Solid; Orange Nylon Jacket; PVC Insulation Material; Color Code Black, White; 10 Awg Ground Conductor Size

    Price & Packaging
    Minimum Order Quantity
    250
    Unit
    $ 0.55 (Foot)
    Reel
    $ 138.42 (250 ft)
    Stock
    Nacogdoches
    1,750
    All Stores
    292,263 (Location List)
    Links & Documents
    Images
     
    RX102WG250 - Large Image
     
    RX102WG250 - Small Image
    Specifications Sheets
     
    RX102WG250 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00032886163104
    UPC
    032886163104
    Brand
    SOUTHWIRE
    Item Type
    N/A
    Product Type
    Copper Non-Metallic Sheathed Branch Circuit Cable

    Large Image

    Small Image

    Attachments

    Manufacturer's Specification Sheet


    • 28829001


    • 28829007


    • 28829055


    • NM-B-10/2-CU-WG-1000S/R

      Nonmetallic Sheathed Cable


    • NM-B-10/2-CU-WG-100CN

      Nonmetallic Sheathed Cable


    • NM-B-10/2-CU-WG-1CL

      Nonmetallic Sheathed Cable


    • NM-B-10/2-CU-WG-1CN

      Nonmetallic Sheathed Cable


    • NM-B-10/2-CU-WG-1S/R

      Nonmetallic Sheathed Cable


    • NM-B-10/2-CU-WG-250CL

      Nonmetallic Sheathed Cable


    • NM-B-10/2-CU-WG-250CN

      Nonmetallic Sheathed Cable


    • NM-B-10/2-CU-WG-25CN

      Nonmetallic Sheathed Cable


    • NM-B-10/2-CU-WG-5000S/R

      Nonmetallic Sheathed Cable


    • NM-B-10/2-CU-WG-500S/R

      Nonmetallic Sheathed Cable


    • NM-B-10/2-CU-WG-50CN

      Nonmetallic Sheathed Cable


    • NM-B-10/2-WG-CU-1025CN

      Nonmetallic Sheathed Cable


    • NM-B-10/2-WG-CU-1050CN

      Nonmetallic Sheathed Cable


    • NM-B-10/2-WG-CU-200S/R

      Nonmetallic Sheathed Cable


    • NM-B-10/2-WG-CU-2500S/R

      Nonmetallic Sheathed Cable


    • NM-B-10/2-WG-CU-250R

      Nonmetallic Sheathed Cable


    • NM-B-10/2-WG-CU-3100CN

      Nonmetallic Sheathed Cable


    • NM-B-10/2-WG-CU-4100CN

      Nonmetallic Sheathed Cable


    • NM-B-10/2-WG-CU-5100CN

      Nonmetallic Sheathed Cable


    • NM-B-10/2-WG-CU-550CN

      Nonmetallic Sheathed Cable

* All prices subject to change.

We Also Carry