AT52BN - Amer Trad. Brushed Nickle 52"

Craftmade

  • Special Order Item
  • $0.00 (Each)
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
AT52BN
Manufacturer
Craftmade
Manufacturer's Part Number
AT52BN
Description
Amer Trad. Brushed Nickle 52"
Have The Freedom to Customize Your Ceiling Fan Any Way You Want With The Highly Versatile American Tradition Collection. This 16 Degree Blade Pitch Fan Is Offered In 9 Finishes and Numerous Blades From 44`` to 56`` In Diameter. The American Tradition Will Add Traditional Flair to Any Room or Decor.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881023881 / 00647881023881
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AT52BN - Small Image
 
AT52BN - Large Image
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
Pwt, Nckl, B/S, Slvr.
Style
Traditional
Descriptions
Description
AMER TRAD. BRUSHED NICKLE 52"
Product Type
52``Ceiling Fan
Long Description
Have the freedom to customize your ceiling fan any way you want with the highly versatile American Tradition collection. This 16 degree blade pitch fan is offered in 9 finishes and numerous blades from 44`` to 56`` in diameter. The American Tradition will add traditional flair to any room or decor.
Additional Information
Voltage
120.00 LBS
Category
Fans
Safety Rating
Indoor
Manufacturer Information
Manufacturers Part Number
AT52BN
Brand
CRAFTMADE
GTIN
00647881023881
UPC
647881023881
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Ceiling Fans
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
16