270F - 3/4" Cond Body CVR

Eaton

  • $12.41 (Each)
  • $12.41 (Each)

  • $248.20 (Per 20)
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
270F
Manufacturer
Eaton
Manufacturer's Part Number
270F
Description
3/4" Cond Body CVR
Blank Cover, Form 7 Body Type, 3/4 In Trade Size, 4.25 In Length, Wedge Nut, 0.37 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274002309 / 00782274002309
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.41 (Each)
Standard Packaging
$248.20 (Per 20)
Resources
Attachments
 
 
270F - Specification Sheet
Images
 
 
270F - Large Image
 
270F - Large Image
 
270F - Small Image
Other Links
 
 
270F - Other
Tech Bulletins
 
 
270F - Tech Bulletin
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
FERALOY IRON ALLOY
Dimensions and Weight
Length
4.25 in
Descriptions
Product Type
Blank Cover
Long Description
Blank Cover, Form 7 Body Type, 3/4 in Trade Size, 4.25 in Length, Wedge Nut, 0.37 lb/EA
Short Description
Blank Cover, 3/4 ", Form 7 Body, Feraloy
Special Features
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
3/4" COND BODY CVR
extra long description
CRS-H 270F 3/4 WDGNUT CST IRON FORM
Additional Information
body type
Form 7
Mounting Type
Wedge Nut
for use with
Condulet(R) Conduit Body
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;20 PK
dimensions
1.5000 IN X 0.7700 IN X 4.2500 IN
Manufacturer Information
Manufacturers Part Number
270F
Brand
Eaton
GTIN
00782274002309
UPC
782274002309
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.37 lb/EA
Weight per each
0.37
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Conduit Fitting
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat