270FSA - 3/4" Alu Cond Body CVR

Eaton

  • $16.00 (Each)
  • $16.00 (Each)

  • $400.00 (Per 25)
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
270FSA
Manufacturer
Eaton
Manufacturer's Part Number
270F SA
Description
3/4" Alu Cond Body CVR
Conduit Body Cover, Epoxy Powder Coated, 3/4 In Trade Size, 0.75 In Hub Size, 0.15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274002316 / 00782274002316
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.00 (Each)
Standard Packaging
$400.00 (Per 25)
Resources
Tech Bulletins
 
 
270FSA - Tech Bulletin
Attachments
 
 
270FSA - Specification Sheet
Images
 
 
270FSA - Large Image
 
270FSA - Large Image
 
270FSA - Small Image
 
270FSA - Large Image
Other Links
 
 
270FSA - Other
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
Cast Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Hub Size
0.75 in
Descriptions
Product Type
Conduit Body Cover
Long Description
Conduit Body Cover, Epoxy Powder Coated, 3/4 in Trade Size, 0.75 in Hub Size, 0.15 lb/EA
Short Description
Conduit Body Cover, 3/4 in, Aluminum
Special Features
Wedge-Lok Cast Cover
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
3/4" ALU COND BODY CVR
extra long description
CRS-H 270F SA 3/4 WDGNUT CST AL FOR
Additional Information
body type
Conduit
Enclosure Type
NEMA FB-1
includes
Stainless Steel Screw
for use with
Rigid Conduit Body;FM7 Unilet Conduit Outlet Bodies
Standards Met
UL 514A;UL 514B;UL File Number E2527;CSA C22.2 No. 18.3;CSA 065183;NEC/CEC
package quantity
100 PK;5 CT
Made in USA
yes
dimensions
1.5000 IN X 0.5300 IN X 4.2600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
270F SA
GTIN
00782274002316
UPC
782274002316
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.15 lb/EA
Weight per each
0.13
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Wet Locations;Hazardous Locations
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat