370FG - CRS-H 370FG 1 Wdgnut CST

Eaton

  • $24.12 (Each)
  • $24.12 (Each)

  • $603.00 (Per 25)
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
370FG
Manufacturer
Eaton
Manufacturer's Part Number
370FG
Description
CRS-H 370FG 1 Wdgnut CST
Eaton Crouse-Hinds Series Condulet Form 7 Wedge Nut Cover With Integral Gasket, Feraloy Iron Alloy, 1"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274233895 / 00782274233895
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.12 (Each)
Standard Packaging
$603.00 (Per 25)
Resources
Tech Bulletins
 
 
370FG - Tech Bulletin
Attachments
 
 
370FG - Specification Sheet
Images
 
 
370FG - Large Image
 
370FG - Large Image
 
370FG - Small Image
Other Links
 
 
370FG - Other
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
FERALOY IRON ALLOY
Descriptions
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
CRS-H 370FG 1 WDGNUT CST
Product Type
1 Wdgnut CST Iron Form 7 CVR/Gask
Long Description
Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover with integral gasket, Feraloy iron alloy, 1"
Special Features
With Neoprene Integral Gasket
extra long description
CRS-H 370FG 1 WDGNUT CST IRON FORM
Additional Information
dimensions
1.7600 IN X 0.8400 IN X 6.9700 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
370FG
GTIN
00782274233895
UPC
782274233895
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover with integral gasket
Packaging
Weight per each
0.59
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat