No Image Avaliable

460 1/2" EMT STL SS COUPLING

Commercial Fittings

Quantity: Add to Cart

  • Model
    Vendor
    Commercial Fittings
    Catalog Number
    460
    Manufacturer Number
    460
    Category
    Emt Conduit Fittings - Steel Set Screw Couplings
    Classification
    Steel Emt Fittings
    UNSPSC
    39121700 - Electrical hardware and supplies
    UPC/EAN/GTIN
    00784564104601
    Weight per unit
    0.0900 (lbs/each)
    Description

    460 1/2" Emt STL SS Coupling

    Set Screw Type; Zinc Plated Steel Body, Steel Locknut Material; Emt Conduit Used On; Ul, Cul Approval; 250 Standard Package; 1/2 Inch Trade Size; Concrete Tight; Feature Male Threaded Hub; Weight 9 LB Per 100

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 0.30 (Each)
    Carton
    $ 14.96 (50 units)
    Stock
    Nacogdoches
    150
    All Stores
    44,283 (Location List)
    Links & Documents
    Images
     
     
    460 - Large Image
     
    460 - Small Image
    Specifications Sheets
     
     
    460 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00784564104601
    UPC
    784564104601
    Brand
    EATON CROUSE-HINDS SERIES
    Item Type
    Rigid/EMT Conduit Coupling
    Product Type
    Conduit Coupling
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Trade Size
    1/2 Inch
    Item Number
    10460
    Vendor Number
    1289
    Commodity Code
    2300
    Commodity Code
    23230
    Standard Package
    250
    Catalog Number
    460
    Vendor Number
    784564
    Vendor Short Name
    CCHC
    Directory
    Cis
    Commodity Description
    Conduit Accy - Emt Fittings
    Commerce Sector
    Construction Materials
    Noun
    Coupling
    Image Location
    Coupling Image
    Constructional Feature
    Concrete Tight
    Vendor Name
    Cooper Crouse-Hinds Commercial
    Vendor Name
    Cooper Crouse-Hinds Midwest Fittings
    Long Description
    Coupling, Set Screw Installation; Steel; Trade Size 1/2 Inch; Concrete Tight; Approval Ul, Csa; Standard Package 250; Used On Emt Conduit; Crouse-Hinds? Brand
    Long Description
    Coupling, Set Screw Installation; Steel; Trade Size 1/2 Inch; Concrete Tight; Approval Ul, Csa; Standard Package 250; Used On Emt Conduit; Crouse-Hinds[R] Brand
    Brand Name
    Crouse-Hinds.
    Brand Name
    Crouse-Hinds[R]
    Industry
    Electrical
    Industry
    Elx
    Used On
    Emt Conduit
    Used On
    Emt Conduit
    Vendor Short Name
    Midwest
    Installation
    Set Screw
    Type
    Set Screw
    Commodity Description
    Steel Set Screw Emt Couplings
    Material
    Steel
    Commodity Description
    Steel Set Screw Emt Couplings
    Approval
    Ul, Csa
    Approval
    Ul, Cul
    Material
    Zinc Plated Steel Body, Steel Locknut

    • OF7711


    • 1/2-STL-SET-SCREW-CPLG

      Rigid/Emt Conduit Coupling


    • 2022

      Rigid/Emt Conduit Coupling


    • 2022-8

      Rigid/Emt Conduit Coupling


    • 240

      Rigid/Emt Conduit Coupling


    • 310ST

      Rigid/Emt Conduit Coupling


    • 460

      Rigid/Emt Conduit Coupling


    • 460US

      Rigid/Emt Conduit Coupling


    • 5050S

      Rigid/Emt Conduit Coupling


    • 5050US

      Rigid/Emt Conduit Coupling


    • 62805B

      Rigid/Emt Conduit Coupling


    • 641S

      Rigid/Emt Conduit Coupling


    • 9120

      Unclassified Items


    • ACPTWC50S


    • MES-760

      Rigid/Emt Conduit Coupling


    • MES-760-5P


    • S1113

      Rigid/Emt Conduit Coupling


    • SS60US

      Rigid/Emt Conduit Coupling


    • SSCP-50


    • TK121A

      Rigid/Emt Conduit Coupling


    • TK121US

      Rigid/Emt Conduit Coupling

* All prices subject to change.

We Also Carry