AP20457 - 200 Amp Pin & Sleeve Plug 4W-4P 600VAC/250VDC

Eaton

  • $3243.70 (Each)
  • $3,243.70 (Each)
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
AP20457
Manufacturer
Eaton
Manufacturer's Part Number
AP20457
Description
200 Amp Pin & Sleeve Plug 4W-4P 600VAC/250VDC
Eaton Crouse-Hinds Series Arktite Ap Plug, 200A, 1.375-1.875", Four-Wire, Four-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, Crimp/Solder, 600 Vac/250 VDC, 0.56" Max
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274039602 / 00782274039602
Weight per unit
12.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,243.70 (Each)
Resources
Other Links
 
 
AP20457 - Other
 
AP20457 - Other
 
AP20457 - Other
Attachments
 
 
AP20457 - Specification Sheet
Images
 
 
AP20457 - Large Image
 
AP20457 - Large Image
 
AP20457 - Large Image
 
AP20457 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
1 To 4/0 AWG (Building), 1 To 3/0 AWG (Extra Flex)
amperage rating
200
Poles
4
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
Copper-Free Aluminum
connection
Crimp/Solder
Dimensions and Weight
Length
14-3/4
Descriptions
Description
200 AMP PIN & SLEEVE PLUG 4W-4P 600VAC/250VDC
Product Type
200A 4W4P Arkt PLG 1.375-1.875 2 .56 Con
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Long Description
Eaton Crouse-Hinds series Arktite AP plug, 200A, 1.375-1.875", Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Crimp/solder, 600 Vac/250 Vdc, 0.56" max
Special Features
Watertight, Grounding Style 1, NEMA 4 Enclosure
extra long description
CRS-H AP20457 200A 4W4P ARKT PLG 1.
Additional Information
Cord Type
1.350 To 1.875 In Diameter
dimensions
14.7500 IN X 6.7500 IN X 6.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AP20457
GTIN
00782274039602
UPC
782274039602
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
12.65
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 514, UL 1010, UL 1682, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat