APR10457 - 100A 4W4P Apr Mating Conn (.875-1.70)

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APR10457
Manufacturer
Eaton
Manufacturer's Part Number
APR10457
Description
100A 4W4P Apr Mating Conn (.875-1.70)
Eaton Crouse-Hinds Series Arktite Apr Connector, 100A, 0.875-1.70", Four-Wire, Four-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274056807 / 00782274056807
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
APR10457 - Tech Bulletin
Other Links
 
 
APR10457 - Other
 
APR10457 - Other
 
APR10457 - Other
Attachments
 
 
APR10457 - Specification Sheet
Images
 
 
APR10457 - Large Image
 
APR10457 - Large Image
 
APR10457 - Large Image
 
APR10457 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Poles
4
Wire Size
4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex)
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
Copper-Free Aluminum
Dimensions and Weight
Length
10-1/8
Descriptions
Long Description
Eaton Crouse-Hinds series Arktite APR connector, 100A, 0.875-1.70", Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 1, NEMA 4 Enclosure, Reverse Interior
Product Type
100A 4W4P Arkte Connect .875 to 1.70
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
extra long description
CRS-H APR10457 100A 4W4P ARKTE CONN
Description
100A 4W4P APR MATING CONN (.875-1.70)
Additional Information
Cord Type
0.875 To 1.700 In
dimensions
10.8800 IN X 3.4400 IN X 3.4400 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
APR10457
GTIN
00782274056807
UPC
782274056807
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Category Description
Pin & Sleeve Devices
Packaging
Weight per each
5.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 514, UL 1010, UL 1682, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat