ARE33 - 30A 1" Hub Back Box

Eaton

  • $115.38 (Each)
  • $115.38 (Each)

  • $230.76 (Per 2)
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
ARE33
Manufacturer
Eaton
Manufacturer's Part Number
ARE33
Description
30A 1" Hub Back Box
Eaton Crouse-Hinds Series Are Back Box, 20A/30A, One Hub, Cast Aluminum, 1"
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782274070902 / 00782274070902
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.38 (Each)
Standard Packaging
$230.76 (Per 2)
Resources
Attachments
 
 
ARE33 - Specification Sheet
Images
 
 
ARE33 - Large Image
 
ARE33 - Small Image
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
Cast Aluminum
Dimensions and Weight
Size
1 in
Descriptions
Product Type
20/30A Back BX 1
Features
AJ, AJC, AJX and AR back boxes for Crouse-Hinds series Arktite devices are for use with 20A-400A receptacle housings.
Description
30A 1" HUB BACK BOX
extra long description
CRS-H ARE33 20/30A BACK BX 1
Long Description
Eaton Crouse-Hinds series ARE back box, 20A/30A, One hub, Cast aluminum, 1"
Special Features
Device Rating 20/30 Amp
Additional Information
dimensions
3.6300 IN X 4.2500 IN X 4.5000 IN
Manufacturer Information
Manufacturers Part Number
ARE33
Brand
Eaton
GTIN
00782274070902
UPC
782274070902
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
BACK BOX
Packaging
Weight per each
1.1
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat