ARE56 - 60A 1-1/2" Hub Back Box

Eaton

  • $129.81 (Each)
  • $129.81 (Each)
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
ARE56
Manufacturer
Eaton
Manufacturer's Part Number
ARE56
Description
60A 1-1/2" Hub Back Box
Eaton Crouse-Hinds Series Are Back Box, 60A, One Hub, Cast Aluminum, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782274071206 / 00782274071206
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.81 (Each)
Resources
Attachments
 
 
ARE56 - Specification Sheet
Images
 
 
ARE56 - Large Image
 
ARE56 - Large Image
 
ARE56 - Large Image
 
ARE56 - Large Image
 
ARE56 - Small Image
Other Links
 
 
ARE56 - Other
 
ARE56 - Other
 
ARE56 - Other
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
Cast Aluminum
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
60A Back BX 1 1/2
Features
AJ, AJC, AJX and AR back boxes for Crouse-Hinds series Arktite devices are for use with 20A-400A receptacle housings.
Description
60A 1-1/2" HUB BACK BOX
extra long description
CRS-H ARE56 60A BACK BX 1 1/2
Long Description
Eaton Crouse-Hinds series ARE back box, 60A, One hub, Cast aluminum, 1-1/2"
Special Features
Device Rating 60 Amp
Additional Information
dimensions
4.6900 IN X 4.2500 IN X 5.6900 IN
Manufacturer Information
Manufacturers Part Number
ARE56
Brand
Eaton
GTIN
00782274071206
UPC
782274071206
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
BACK BOX
Packaging
Weight per each
1.95
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat