CGB292SA - 3/4"NPT Al CGB CBL Gland(.125-.250)

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CGB292SA
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
CGB292 SA
Description
3/4"NPT Al CGB CBL Gland(.125-.250)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.125-0.250", Non-Armoured and Tray Cable, Non-Armoured, Aluminum, General Purpose, 3/4" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cable & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274100739 / 00782274100739
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CGB292SA - Large Image
 
CGB292SA - Small Image
Attachments
 
 
CGB292SA - Specification Sheet
Other Links
 
 
CGB292SA - Other
 
CGB292SA - Other
Brochures
 
 
CGB292SA - Brochure
Tech Bulletins
 
 
CGB292SA - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPT
Material
Steel Body and Gland Nut, Neoprene Seal
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 NPT Male Al Cord/Cab FTG Neo Bush
extra long description
CRS-H CGB292 SA 3/4 NPT MALE AL COR
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Description
3/4"NPT AL CGB CBL GLAND(.125-.250)
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.125-0.250", Non-armoured and tray cable, Non-armoured, Aluminum, General purpose, 3/4" NPT
Special Features
Non-Armored Gland, Cord Size 0.125 To 0.250 In
Additional Information
dimensions
2.0000 IN X 1.2300 IN X 1.2300 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
CGB292 SA
GTIN
00782274100739
UPC
782274100739
Taxonomies, Classifications, and Categories
Type
Cable gland
Packaging
Weight per each
0.11
Carton
25
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat