CGB398SA - 1 NPT Male Al Cord/Cab FTG Neo Bush

Eaton

  • $102.98 (Each)
  • $102.98 (Each)

  • $514.90 (Per 5)
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
CGB398SA
Manufacturer
Eaton
Manufacturer's Part Number
CGB398 SA
Description
1 NPT Male Al Cord/Cab FTG Neo Bush
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.875-1.000", Non-Armoured and Tray Cable, Non-Armoured, Aluminum, General Purpose, 1" NPT, Form D
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274100876 / 00782274100876
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$102.98 (Each)
Standard Packaging
$514.90 (Per 5)
Resources
Tech Bulletins
 
 
CGB398SA - Tech Bulletin
Images
 
 
CGB398SA - Large Image
 
CGB398SA - Small Image
Other Links
 
 
CGB398SA - Other
 
CGB398SA - Other
Attachments
 
 
CGB398SA - Specification Sheet
Brochures
 
 
CGB398SA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPT
Descriptions
Product Type
1 NPT Male Al Cord/Cab FTG Neo Bush
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.875-1.000", Non-armoured and tray cable, Non-armoured, Aluminum, General purpose, 1" NPT, Form D
Special Features
Non-Armored Gland
Description
1 NPT MALE AL CORD/CAB FTG NEO BUSH
extra long description
CRS-H CGB398 SA 1 NPT MALE AL CORD/
Additional Information
dimensions
3.2100 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Manufacturers Part Number
CGB398 SA
Brand
Eaton
GTIN
00782274100876
UPC
782274100876
Taxonomies, Classifications, and Categories
Type
Cable gland
Category Description
MISC FITTINGS
Packaging
Weight per each
0
Carton
1
Package
5
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat