CHIC0A19PX - Chico Sealing Compound & H2O In Plastic Mix Pouch

Eaton

  • $97.35 (Each)
  • $97.35 (Each)
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
CHIC0A19PX
Manufacturer
Eaton
Manufacturer's Part Number
CHICO A19 PX
Description
Chico Sealing Compound & H2O In Plastic Mix Pouch
Eaton Crouse-Hinds Series Chico A-P Intrapak Sealing Compound, 5 Cu In, 5 Pouches Per Carton
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
782274196107 / 00782274196107
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.35 (Each)
Resources
Other Links
 
 
CHIC0A19PX - Other
 
CHIC0A19PX - Other
 
CHIC0A19PX - Other
Attachments
 
 
CHIC0A19PX - Specification Sheet
Images
 
 
CHIC0A19PX - Large Image
 
CHIC0A19PX - Large Image
 
CHIC0A19PX - Large Image
 
CHIC0A19PX - Small Image
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
Water and Chico
Descriptions
Description
CHICO SEALING COMPOUND & H2O IN PLASTIC MIX POUCH
Product Type
Chico Ap Seal Comp Water 5 Pouch/Carton
extra long description
CRS-H CHICO A19 PX CHICO AP SEAL CO
Features
Crouse-Hinds series Chico sealing compounds and fiber are used to form a seal around each electrical conductor and between them, and inside of the sealing fitting to restrict the passage of gases, vapors or flames through the sealing fitting. Chico A sealing compound is a water soluble powder that can be easily mixed and poured. The dense compound expands slightly when hardening and bonds to inner walls of sealing fittings. Chico A-P Intrapak is packaged in a two compartment plastic pouch with precise a
Long Description
Eaton Crouse-Hinds series Chico A-P Intrapak sealing compound, 5 Cu In, 5 pouches per carton
Special Features
Pre-packaged two-part sealing compound water and Chico cement
Additional Information
dimensions
8.3000 IN X 6.3000 IN X 9.1000 IN
Manufacturer Information
Manufacturers Part Number
CHICO A19 PX
Brand
Eaton
GTIN
00782274196107
UPC
782274196107
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Sealing Compound
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat