No Image Avaliable

ECLK218 3/4" X 18" EXPLOSION PROOF FLEXIBLE COUPLING

Industrial Fittings

Quantity: Add to Cart

  • Model
    Vendor
    Industrial Fittings
    Catalog Number
    ECLK218
    Manufacturer Number
    ECLK218
    Category
    Hazardous Location Fittings - Flexible Couplings
    Classification
    Hazardous Location Fittings
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00782274744698
    Weight per unit
    3.9 LB
    Description

    ECLK218 3/4" X 18" Explosion Proof Flexible Coupling

    Bronze Braid, Brass Core Material; 18 Inch; Class I Div 1 and 2 Group A B C D, Class Ii Div 1 Group E F G Div 2 Group F G, Class Iii Enclosure; 3/4 Inch Trade Size; (1) Female Union, (1) Threaded Male End Type

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 332.13 (Each)
    Stock
    Wichita Falls
    23
    DFW RDC
    14
    All Stores
    102 (Location List)
    Links & Documents
    Images
     
     
    ECLK218 - Large Image
     
    ECLK218 - Small Image
     
    ECLK218 - Product Image
     
    ECLK218 - Trade Image
    Specifications Sheets
     
     
    ECLK218 - Specification Sheet
    Attachments
     
     
    ECLK218 - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00782274744698
    UPC
    782274744698
    Brand
    EATON CROUSE-HINDS SERIES
    Item Type
    Explosionproof Flexible Conduit Coupling
    Product Type
    Explosion Proof Conduit Flexible Coupling
    End Type
    (1) Female Union, (1) Threaded Male
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Vendor Number
    1210
    Length
    18 Inch
    Commodity Code
    22100
    Commodity Code
    2410
    Trade Size
    3/4 Inch
    Item Number
    74469
    Vendor Number
    782274
    Material
    Bronze Braid, Brass Core
    Fitting Material
    Chromate Treated Electrogalvanized Steel Union, Natural Finished Forged Brass
    Directory
    Cis
    Enclosure
    Class I Div 1 and 2 Group A B C D, Class Ii Div 1 Group E F G Div 2 Group F G, Class Iii
    Commerce Sector
    Construction Materials
    Vendor Name
    Cooper Crouse-Hinds Ecm & LTG
    Long Description
    Coupling, Bronze Braid, Brass Core; Trade Size 3/4 Inch; Chromate Treated Electrogalvanized Steel Union, Natural Finished Forged Brass Fitting Material; (1) Female Union, (1) Threaded Male End; Length 18 Inch
    Brand Name
    Crouse-Hinds[R]
    Vendor Short Name
    CRS-H
    Model
    Eclk
    Catalog Number
    Eclk218
    Industry
    Electrical
    Industry
    Elx
    Commodity Description
    Flexible Conduit FTGS, Etc. - Liquid Tight Fittings
    Commodity Description
    Rigid Conduit Fittings - Steel

    • ECLK218

      Explosionproof Flexible Conduit Coupling


    • ECLK-75-18

      Explosionproof Flexible Conduit Coupling


    • EXLK-218

      Explosionproof Flexible Conduit Coupling

* All prices subject to change.