No Image Avaliable

EL49 1-1/4 90D FEM COND ELL

CH Industrial

Quantity: Add to Cart

  • Model
    Vendor
    CH Industrial
    Catalog Number
    EL49
    Manufacturer Number
    EL49
    Category
    Hazardous Location Fittings - Unions & Seals
    Classification
    Hazardous Location Fittings
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00782274307503
    Weight per unit
    1.5 (lbs/each)
    Description

    EL49 1-1/4 90D Fem Cond Ell

    Ductile Iron/Feraloy Iron Alloy Material; Electrogalvanized Aluminum Acrylic Painted Finish; Female Connection Type; Ul 886, Csa C22.2 Approval; 1-1/4 Inch Trade Size; 1.25 Trade Size In Inch; 1-1/4 Trade Size - Fractional; 90 Deg Bend Angle

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 33.26 (Each)
    Stock
    Houston RDC
    4
    All Stores
    5 (Location List)
    Links & Documents
    Images
     
     
    EL49 - Large Image
     
    EL49 - Small Image
    Specifications Sheets
     
     
    EL49 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00782274307503
    UPC
    782274307503
    Brand
    EATON CROUSE-HINDS SERIES
    Item Type
    Explosionproof Conduit Elbow
    Product Type
    Rigid Conduit Elbow
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Trade Size - Fractional
    1-1/4
    Trade Size
    1-1/4 Inch
    Trade Size in inch
    1.25
    Vendor Number
    1210
    Commodity Code
    2210
    Commodity Code
    22100
    Item Number
    30750
    Vendor Number
    782274
    Bend Angle
    90 Deg
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Vendor Name
    Cooper Crouse-Hinds Ecm & LTG
    Vendor Name
    Cooper Crouse-Hinds Industrial
    Brand Name
    Crouse-Hinds.
    Brand Name
    Crouse-Hinds[R]
    Vendor Short Name
    CRS-H
    Material
    Ductile Iron/Feraloy Iron Alloy
    Industry
    Electrical
    Model
    El
    Catalog Number
    El49
    Long Description
    Elbow, Electrogalvanized Aluminum Acrylic Painted; Ductile Iron/Feraloy Iron Alloy; Trade Size 1-1/4 Inch; 90 Deg Bend; Female Connection; Approval Ul 886, Csa C22.2; Crouse-Hinds? Brand; El Model
    Long Description
    Elbow, Electrogalvanized Aluminum Acrylic Painted; Ductile Iron/Feraloy Iron Alloy; Trade Size 1-1/4 Inch; 90 Deg Bend; Female Connection; Approval Ul 886, Csa C22.2; Crouse-Hinds[R] Brand; El Model
    Finish
    Electrogalvanized Aluminum Acrylic Painted
    Industry
    Elx
    Connection Type
    Female
    Trade Size in inch - UOM
    In
    Commodity Description
    Rigid Conduit Fittings - Steel
    Commodity Description
    Rigid Conduit Fittings - Steel
    Approval
    Ul 886, Csa C22.2

    • EL49

      Explosionproof Conduit Elbow


    • ELF90-125


    • ELF90-125

      Explosionproof Conduit Elbow

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Houston RDC 4 $ 22.28 Add to Cart

* All prices subject to change.