EYD26 - 3/4" Female/Male Drain Seal

Eaton

  • $145.13 (Each)
  • $145.13 (Each)

  • $725.65 (Per 5)
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
EYD26
Manufacturer
Eaton
Manufacturer's Part Number
EYD26
Description
3/4" Female/Male Drain Seal
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Male and Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274376103 / 00782274376103
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.13 (Each)
Standard Packaging
$725.65 (Per 5)
Resources
Attachments
 
 
EYD26 - Specification Sheet
Images
 
 
EYD26 - Large Image
 
EYD26 - Large Image
 
EYD26 - Large Image
 
EYD26 - Large Image
 
EYD26 - Small Image
Other Links
 
 
EYD26 - Other
 
EYD26 - Other
 
EYD26 - Other
 
EYD26 - Other
Tech Bulletins
 
 
EYD26 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded, Female Threaded
Descriptions
Description
3/4" FEMALE/MALE DRAIN SEAL
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Long Description
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Male and female, Feraloy iron alloy and/or ductile iron, Vertical only, 3/4"
Special Features
With Drain, Vertical Position
Product Type
3/4 NPS Male/Fem CST Iron Drain Seal
extra long description
CRS-H EYD26 3/4 NPS MALE/FEM CST IR
Additional Information
dimensions
1.5000 IN X 1.5000 IN X 3.6900 IN
Manufacturer Information
Manufacturers Part Number
EYD26
Brand
Eaton
GTIN
00782274376103
UPC
782274376103
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting with drain
Packaging
Weight per each
1.7
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat