EYD36 - 1" Female/Male Drain Seal

Eaton

  • $170.08 (Each)
  • $170.08 (Each)

  • $340.16 (Per 2)
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
EYD36
Manufacturer
Eaton
Manufacturer's Part Number
EYD36
Description
1" Female/Male Drain Seal
Conduit Seal Body, 1 In Trade Size, Acrylic Painted, Male X Female Connection, 3-3/4 Cu.In Capacity, 2 Hubs, 1 In Hub Size, 1 In Width, 2-3/16 In Height, Vertical Mount, 2.43 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274376202 / 00782274376202
Weight per unit
2.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.08 (Each)
Standard Packaging
$340.16 (Per 2)
Resources
Attachments
 
 
EYD36 - Specification Sheet
Images
 
 
EYD36 - Large Image
 
EYD36 - Large Image
 
EYD36 - Large Image
 
EYD36 - Large Image
 
EYD36 - Small Image
 
EYD36 - Large Image
Other Links
 
 
EYD36 - Other
 
EYD36 - Other
 
EYD36 - Other
 
EYD36 - Other
Specifications Sheets
 
 
EYD36 - Specification Sheet
Tech Bulletins
 
 
EYD36 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
connection
Male Threaded, Female Threaded
Material, Color, and Finish
Finish
Acrylic Painted
Dimensions and Weight
Hub Size
1 in
Width
1 in
Height
2-3/16 in
Descriptions
Description
1" FEMALE/MALE DRAIN SEAL
Product Type
Conduit Seal Body
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight
Long Description
Conduit Seal Body, 1 in Trade Size, Acrylic Painted, Male x Female Connection, 3-3/4 cu.in Capacity, 2 Hubs, 1 in Hub Size, 1 in Width, 2-3/16 in Height, Vertical Mount, 2.43 lb/EA
Short Description
Conduit Seal Body, 1 in, Acrylic Painted
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
extra long description
CRS-H EYD36 1 NPT THRU MALE/FEM CST
Additional Information
body type
Conduit Seal
Connection Type
Male x Female
Enclosure Type
Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III
Mounting Type
Vertical Mount
for use with
Conduit System
Standards Met
UL 1203;CSA C22.2;NEC/CEC EYD11-101;NEC/CEC 116-1016;NEC/CEC EYD1-10;NEC/CEC 16-106;NEC/CEC EZD10-60;NEC/CEC 111-611
package quantity
2 PK;1 CT
Made in USA
yes
dimensions
2.1900 IN X 2.1900 IN X 4.3100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EYD36
GTIN
00782274376202
UPC
782274376202
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting with drain
Trade Size
Trade Size
1 in
Packaging
Weight
2.43 lb/EA
Weight per each
2.43
Carton
1
Package
2
Uses, Certifications, and Standards
Capacity
3-3/4 cu.in
Application
Hazardous Location
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat