EYD56 - 1-1/2" Female Drain Seal

Eaton

  • $237.14 (Each)
  • $237.14 (Each)
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
EYD56
Manufacturer
Eaton
Manufacturer's Part Number
EYD56
Description
1-1/2" Female Drain Seal
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Male and Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274376400 / 00782274376400
Weight per unit
3.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$237.14 (Each)
Resources
Attachments
 
 
EYD56 - Specification Sheet
Other Links
 
 
EYD56 - Other
 
EYD56 - Other
 
EYD56 - Other
 
EYD56 - Other
Images
 
 
EYD56 - Large Image
 
EYD56 - Large Image
 
EYD56 - Large Image
 
EYD56 - Large Image
 
EYD56 - Small Image
Tech Bulletins
 
 
EYD56 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded, Female Threaded
Descriptions
Long Description
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Male and female, Feraloy iron alloy and/or ductile iron, Vertical only, 1-1/2"
Special Features
With Drain, Vertical Position
Description
1-1/2" FEMALE DRAIN SEAL
Product Type
1 1/2 NPT Male/Fem CST Iron Drain Seal
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
extra long description
CRS-H EYD56 1 1/2 NPT MALE/FEM CST
Additional Information
dimensions
2.4400 IN X 2.4400 IN X 5.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EYD56
GTIN
00782274376400
UPC
782274376400
Taxonomies, Classifications, and Categories
Type
Conduit sealing fitting with drain
Category Description
HAZARDOUS LOCATION FITTINGS
Packaging
Weight per each
3.45
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat