EYS21 - 3/4" Female Vertical/Horizontal Seal Off

Eaton

  • $45.74 (Each)
  • $45.74 (Each)

  • $228.70 (Per 5)
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
EYS21
Manufacturer
Eaton
Manufacturer's Part Number
EYS21
Description
3/4" Female Vertical/Horizontal Seal Off
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, Group B Rated, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274378602 / 00782274378602
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.74 (Each)
Carton
$228.70 (Per 5)
Resources
Tech Bulletins
 
 
EYS21 - Tech Bulletin
Attachments
 
 
EYS21 - Specification Sheet
Images
 
 
EYS21 - Large Image
 
EYS21 - Large Image
 
EYS21 - Large Image
 
EYS21 - Large Image
 
EYS21 - Small Image
Other Links
 
 
EYS21 - Other
 
EYS21 - Other
 
EYS21 - Other
 
EYS21 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
Description
3/4" FEMALE VERTICAL/HORIZONTAL SEAL OFF
extra long description
CRS-H EYS21 3/4 NPT FEM CST IRON VE
Product Type
3/4 NPT Fem CST Iron Vert/Horz Seal FTG
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, Group B rated, 3/4"
Special Features
Horizontal/Vertical Position
Additional Information
dimensions
1.5000 IN X 1.5000 IN X 3.6900 IN
Manufacturer Information
Manufacturers Part Number
EYS21
Brand
Eaton
GTIN
00782274378602
UPC
782274378602
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Packaging
Weight per each
1.08
Carton
5
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat