GUAT69 - 2" Guat Conduit Outlet Box

Eaton

  • $491.64 (Each)
  • $491.64 (Each)

Availability: In Stock Locally
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
GUAT69
Manufacturer
Eaton
Manufacturer's Part Number
GUAT69
Description
2" Guat Conduit Outlet Box
Conduit Outlet Box With Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), T Body Type, 2 In Trade Size, Threaded Connection, Round, 5 In (Cover) Opening Size, 3 Hubs, 2 In Hub Size, (3) Side Hub Location, T Configuration, 5-3/4 In Width, 4-1/16 In Height, (4) Pad, 9.7 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274468105 / 00782274468105
Weight per unit
9.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$491.64 (Each)
Resources
Attachments
 
 
GUAT69 - Specification Sheet
Other Links
 
 
GUAT69 - Other
 
GUAT69 - Other
 
GUAT69 - Other
 
GUAT69 - Other
Tech Bulletins
 
 
GUAT69 - Tech Bulletin
Images
 
 
GUAT69 - Large Image
 
GUAT69 - Large Image
 
GUAT69 - Large Image
 
GUAT69 - Large Image
 
GUAT69 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Number of Hubs
3
Hub Location
(3) Side
Material, Color, and Finish
Finish
Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover)
Dimensions and Weight
Hub Size
2 in
Width
5-3/4 in
Height
4-1/16 in
Size
2 in
Descriptions
Long Description
Conduit Outlet Box with Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), T Body Type, 2 in Trade Size, Threaded Connection, Round, 5 in (Cover) Opening Size, 3 Hubs, 2 in Hub Size, (3) Side Hub Location, T Configuration, 5-3/4 in Width, 4-1/16 in Height, (4) Pad, 9.7 lb/EA
Description
2" GUAT CONDUIT OUTLET BOX
Product Type
Conduit Outlet Box with Cover
Short Description
Conduit Outlet Box with Cover, 2 in, T Body, Steel
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight;Threaded Cover Openings;Smooth Integral Hub Bushing Protects Conductor Insulation When Pulling
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
extra long description
CRS-H GUAT69 2 OUTL BX 5 DIA CVR TH
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Additional Information
opening size
3 in (Cover)
body type
T
Connection Type
Threaded
Standards Met
NEC/CEC:Class I, Division 1 & 2, Groups B, C, D;Class II, Division 1, Groups E, F, G;Class II, Division 2, Groups F, G Class III;UL Standard: 1203;ANSI Standard: C33.27;CSA Standard: C22.2 No. 30;NEMA/EEMAC 3, 4
package quantity
1 ct
includes
Cover
Mounting Type
(4) Pad
for use with
Hazardous Area;Wet Location
Cable Entry
(3) Side
dimensions
7.8800 IN X 4.0300 IN X 6.8100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GUAT69
GTIN
00782274468105
UPC
782274468105
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Trade Size
Trade Size
2 in
Packaging
Weight
9.7 lb/EA
Weight per each
9.7
Carton
1
Uses, Certifications, and Standards
Configuration
T
Application
Protect Conductors in Threaded Rigid Conduit;Act as Pull and Splice Boxes;Connect Lengths of Conduit;Change Conduit Direction;Provide Access to Conductors for Maintenance and Future System Changes;Act as Mounting Outlets for Fixtures (with Appropriate Covers);Act as Sealing Fittings (with Appropriate Covers)
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat