GUP215 - 2G Feed Though Box W/ 3/4" Hubs

Eaton

  • $190.76 (Each)
  • $190.76 (Each)
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
GUP215
Manufacturer
Eaton
Manufacturer's Part Number
GUP215
Description
2G Feed Though Box W/ 3/4" Hubs
Eaton Crouse-Hinds Series Gup Junction Box, No Back Hub, (2) 3/4" Bottom Hub, Feraloy Iron Alloy, (1) 3/4" Side Hub, (2) 3/4" Top Hub
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Motor Control
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
782274477404 / 00782274477404
Weight per unit
4.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.76 (Each)
Resources
Tech Bulletins
 
 
GUP215 - Tech Bulletin
Attachments
 
 
GUP215 - Specification Sheet
Other Links
 
 
GUP215 - Other
Images
 
 
GUP215 - Large Image
 
GUP215 - Small Image
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
FERALOY IRON ALLOY
Dimensions and Weight
Size
2 In, 3/4 In (Top Hub, Bottom Hub), 1 In, 3/4 In (Side Hub)
Descriptions
Description
2G FEED THOUGH BOX W/ 3/4" HUBS
Product Type
Junc Box 3 3/4" Pipe PLGS
Features
Compact in size, Crouse-Hinds series GUP explosionproof junction boxes are used in threaded rigid conduit systems in hazardous areas to function as a junction or pull box. They are ideal where space is limited, such as in gasoline pumps.
Long Description
Eaton Crouse-Hinds series GUP junction box, No back hub, (2) 3/4" bottom hub, Feraloy iron alloy, (1) 3/4" side hub, (2) 3/4" top hub
Construction
Raintight
Special Features
Style GUP
extra long description
CRS-H GUP215 JUNC BOX 3 3/4" PIPE P
Additional Information
dimensions
4.1300 IN X 2.7500 IN X 4.1300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUP215
GTIN
00782274477404
UPC
782274477404
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION MOTOR CONTROL
Type
JUNCTION BOX
Packaging
Weight per each
4.75
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat