We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
No Image Avaliable

LB27 3/4" LB FORM 7 FERALOY CONDUIT BODY

Industrial Fittings

Quantity: Add to Cart

  • Model
    Vendor
    Industrial Fittings
    Catalog Number
    LB27
    Manufacturer Number
    LB27
    Category
    Rigid Conduit Fittings - Form 7
    Classification
    Form 7, 8, Condulets, Covers, & Gaskets
    UNSPSC
    39121700 - Electrical hardware and supplies
    UPC/EAN/GTIN
    00782274513300
    Weight per unit
    N/A
    Description

    LB27 3/4" LB Form 7 Feraloy Conduit Body

    LB; Electrogalvanized Aluminum Acrylic Painted Feraloy[R] Iron Alloy Body, Stainless Steel Cover Screw; Threaded Installation; Form 7; Back Access Opening; Snap Tight Cover; Hub Location 90 Deg; 2 Hub(S); 3/4 Inch Hub Size

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 13.83 (Each)
    Carton
    $ 69.15 (5 units)
    Stock
    Nacogdoches
    90
    All Stores
    4,896 (Location List)
    Links & Documents
    Images
     
    LB27 - Large Image
     
    LB27 - Small Image
    Specifications Sheets
     
    LB27 - Specification Sheet
    Attachments
     
    LB27 - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00782274513300
    UPC
    782274513300
    Brand
    CCH INDUSTRIAL
    Item Type
    Conduit Body
    Product Type
    Rigid Conduit Outlet Body
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Commodity Code
    25110
    Commodity Description
    Steel Conduit Bodies - Conduit Bodies & Covers - Steel
    Noun
    Conduit Body
    Long Description
    Conduit Outlet Body, LB; Electrogalvanized Aluminum Acrylic Painted Feraloy[R] Iron Alloy Body, Stainless Steel Cover Screw; Threaded Installation; Form 7; Back Access Opening; Snap Tight Cover; Hub Location 90 Deg; 2 Hub(S); 3/4 Inch Hub Size
    Vendor Number
    782274
    Vendor Name
    Cooper Crouse-Hinds Industrial
    Vendor Short Name
    CRS-H
    Item Number
    51330
    Catalog Number
    LB27
    MSDS Form Number
    *
    Image Location
    Conduit Body Image
    Brand Name
    Condulet.
    Configuration
    LB
    Material
    Electrogalvanized Aluminum Acrylic Painted Feraloy. Iron Alloy Body, Stainless Steel Cover Screw
    Installation
    Threaded
    Form Type
    Form 7
    Access Opening
    Back
    Cover Type
    Snap Tight
    Hub Location
    90 Deg
    Number of Hubs
    2
    Hub Size
    3/4 Inch
    Size
    5-3/16 Inch L X 1-9/16 Inch W X 2-1/2 Inch H
    Approval
    Ul 514-B, Csa 22.2
    Used On
    Rigid Conduit
    Additional Information
    Applicable Standard Federal Specification WC-586D
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Commodity Code
    25110
    Commodity Description
    Steel Conduit Bodies - Conduit Bodies & Covers - Steel
    Noun
    Conduit Body
    Long Description
    Conduit Outlet Body, LB; Electrogalvanized Aluminum Acrylic Painted Feraloy? Iron Alloy Body, Stainless Steel Cover Screw; Threaded Installation; Form 7; Back Access Opening; Snap Tight Cover; Hub Location 90 Deg; 2 Hub(S); 3/4 Inch Hub Size
    Vendor Number
    782274
    Vendor Name
    Cooper Crouse-Hinds Industrial
    Vendor Short Name
    CRS-H
    Item Number
    51330
    Catalog Number
    LB27
    MSDS Form Number
    *
    Image Location
    Conduit Body Image
    Brand Name
    Condulet.
    Configuration
    LB
    Material
    Electrogalvanized Aluminum Acrylic Painted Feraloy. Iron Alloy Body, Stainless Steel Cover Screw
    Installation
    Threaded
    Form Type
    Form 7
    Access Opening
    Back
    Cover Type
    Snap Tight
    Hub Location
    90 Deg
    Number of Hubs
    2
    Hub Size
    3/4 Inch
    Size
    5-3/16 Inch L X 1-9/16 Inch W X 2-1/2 Inch H
    Approval
    Ul 514-B, Csa 22.2
    Used On
    Rigid Conduit
    Additional Information
    Applicable Standard Federal Specification WC-586D

    Large Image

    Small Image

    Attachments

    Manufacturer's Specification Sheet


    • LB27

      Conduit Body


    • LB27

      Conduit Body


    • LB27

      Conduit Body


    • LB27

      Conduit Body

  • Location Quantity In Surplus Surplus Price / Unit  
    Kerrville 10 $ 9.82 Add to Cart

* All prices subject to change.

We Also Carry