No Image Avaliable

PLG2 3/4" RECESSED PLUG

Industrial Fittings

Quantity: Add to Cart

  • Model
    Vendor
    Industrial Fittings
    Catalog Number
    PLG2
    Manufacturer Number
    PLG2
    Category
    Rigid Conduit Fittings - Reducing Bushings, Reducing Washers & Plugs
    Classification
    Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
    UNSPSC
    39121311 - Electrical fittings
    UPC/EAN/GTIN
    00782274565408
    Weight per unit
    0.106 LB
    Description

    PLG2 3/4" Recessed Plug

    Threaded Type; Feraloy[R] Iron Alloy/Steel Material; Electrogalvanized Aluminum Acrylic Painted (Feraloy[R] Iron Alloy), Electrogalvanized Chromate Treated (Steel) Finish; Threaded Conduit Hub Used On; Ul 1203, Csa C22.2 Approval

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 5.41 (Each)
    Standard Package
    $ 270.50 (50 units)
    Stock
    Nacogdoches
    22
    All Stores
    5,271 (Location List)
    Links & Documents
    Images
     
     
    PLG2 - Large Image
     
    PLG2 - Small Image
     
    PLG2 - Trade Image
    Specifications Sheets
     
     
    PLG2 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00782274565408
    UPC
    782274565408
    Brand
    EATON CROUSE-HINDS SERIES
    Item Type
    Explosionproof Closure Plug
    Product Type
    Conduit Plug
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Vendor Number
    1210
    Commodity Code
    22100
    Commodity Code
    2513
    Trade Size
    3/4 Inch
    Item Number
    56540
    Vendor Number
    782274
    Directory
    Cis
    Enclosure
    Class I Div 1 and 2 Group A B
    Commerce Sector
    Construction Materials
    Long Description
    Conduit Plug, Threaded; Electrogalvanized Aluminum Acrylic Painted (Feraloy? Iron Alloy), Electrogalvanized Chromate Treated (Steel); Feraloy? Iron Alloy/Steel; Trade Size 3/4 Inch; Recessed Head; Class I Div 1 and 2 Group A B
    Long Description
    Conduit Plug, Threaded; Electrogalvanized Aluminum Acrylic Painted (Feraloy[R] Iron Alloy), Electrogalvanized Chromate Treated (Steel); Feraloy[R] Iron Alloy/Steel; Trade Size 3/4 Inch; Recessed Head; Class I Div 1 and 2 Group A B
    Vendor Name
    Cooper Crouse-Hinds Ecm & LTG
    Vendor Name
    Cooper Crouse-Hinds Industrial
    Brand Name
    Crouse-Hinds.
    Brand Name
    Crouse-Hinds[R]
    Vendor Short Name
    CRS-H
    Industry
    Electrical
    Finish
    Electrogalvanized Aluminum Acrylic Painted (Feraloy. Iron Alloy), Electrogalvanized Chromate Treated (Steel)
    Finish
    Electrogalvanized Aluminum Acrylic Painted (Feraloy[R] Iron Alloy), Electrogalvanized Chromate Treated (Steel)
    Industry
    Elx
    Material
    Feraloy. Iron Alloy/Steel
    Material
    Feraloy[R] Iron Alloy/Steel
    Model
    PLG
    Catalog Number
    PLG2
    Head Style
    Recessed
    Commodity Description
    Rigid Conduit Fittings - Steel
    Commodity Description
    Rigid Conduit Fittings - Steel
    Commodity Description
    Steel Conduit Bodies - FS & FD Type Boxes & Covers - Steel
    Type
    Threaded
    Type
    Threaded
    Used On
    Threaded Conduit Hub
    Used On
    Threaded Conduit Hub
    Approval
    Ul 1203, Csa C22.2
    Approval
    Ul 886, Csa C22.2

    • 1011C

      Rigid/Emt Conduit Plug/Cap


    • P11

      Plug Fitting


    • PLG2

      Explosionproof Closure Plug


    • PLG2M

      Rigid/Emt Conduit Plug/Cap


    • PLG-75R

      Explosionproof Closure Plug


    • PLG75R

      Explosionproof Closure Plug


    • PLUG2

      Rigid/Emt Conduit Plug/Cap

* All prices subject to change.

We Also Carry