RSP33 - 1" Cond 2-Hub Plate

Eaton

  • $85.63 (Each)
  • $85.63 (Each)

  • $171.26 (Per 2)
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
RSP33
Manufacturer
Eaton
Manufacturer's Part Number
RSP33
Description
1" Cond 2-Hub Plate
Eaton Crouse-Hinds Series RS/RSM Conduit Hub Plate, 8-1/2" X 4", Feraloy Iron Alloy, 2 Hubs, 1" Trade Size
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274598307 / 00782274598307
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.63 (Each)
Standard Packaging
$171.26 (Per 2)
Resources
Tech Bulletins
 
 
RSP33 - Tech Bulletin
Attachments
 
 
RSP33 - Specification Sheet
Images
 
 
RSP33 - Large Image
 
RSP33 - Large Image
 
RSP33 - Large Image
 
RSP33 - Small Image
Other Links
 
 
RSP33 - Other
 
RSP33 - Other
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
FERALOY IRON ALLOY
Descriptions
Long Description
Eaton Crouse-Hinds series RS/RSM conduit hub plate, 8-1/2" x 4", Feraloy iron alloy, 2 hubs, 1" trade size
Special Features
Use With 1/2 In Conduit Stem, Connection 3/8 In Male Threaded
Description
1" COND 2-HUB PLATE
Features
Crouse-Hinds series RS, RSM and RSS junction boxes are installed in conduit systems to act as pull boxes for conductors, provide openings and space for making splices and taps in conductors, provide for branch conduit runs, and provide access to conductors for maintenance and future system changes. RS, RSM and RSS junction boxes are designed with configurable conduit hub plates, permitting a wide range of hub arrangements and sizes.
Product Type
1 2 Hub Plate 8 1/2 X 4 Side RS/RSM BX
extra long description
CRS-H RSP33 1 2 HUB PLATE 8 1/2 X 4
Additional Information
dimensions
3.5000 IN X 1.1300 IN X 8.0600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
RSP33
GTIN
00782274598307
UPC
782274598307
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit Hub Plate
Packaging
Weight per each
2.45
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1598
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat