STA9 - 3-1/2" Alu Ins Hub

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STA9
Manufacturer
Eaton
Manufacturer's Part Number
STA 9
Description
3-1/2" Alu Ins Hub
Eaton Crouse-Hinds Series Myers Scru-Tite Basic Hub, Aluminum, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100238 / 00784731100238
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
STA9 - Tech Bulletin
Other Links
 
 
STA9 - Other
Attachments
 
 
STA9 - Specification Sheet
Images
 
 
STA9 - Large Image
 
STA9 - Small Image
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
Aluminum
connection
Threaded
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
3-1/2 in
Descriptions
Product Type
CH Myers 3 1/2 Alum Hub
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
Description
3-1/2" ALU INS HUB
Long Description
Eaton Crouse-Hinds series Myers Scru-Tite basic hub, Aluminum, 3-1/2"
Special Features
Vibration Proof, Posi-Lok Insulated Throat, Weight 150 Lb per 100
extra long description
MYERS STA 9 CH MYERS 3 1/2 ALUM HUB
Additional Information
dimensions
4.9800 IN X 2.5200 IN X 4.9800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
STA 9
GTIN
00784731100238
UPC
784731100238
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Basic hub
Packaging
Weight per each
1.23
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat