No Image Avaliable

TP451 4" SQ 2 1/8" DEEP BRACKET

Outlet Boxes

Quantity: Add to Cart

  • Model
    Vendor
    Outlet Boxes
    Catalog Number
    TP451
    Manufacturer Number
    TP451
    Category
    Conduits - Stainless Steel
    Classification
    Steel Boxes & Covers
    UNSPSC
    39121303 - Electrical boxes
    UPC/EAN/GTIN
    00786189104516
    Weight per unit
    0.9600 (lbs/each)
    Description

    TP451 4" SQ 2 1/8" Deep Bracket

    Welded Steel Material; 4 Inch; 4 Width In Inch; 4 Inch; 4 Height In Inch; 2-1/8 Inch; 2.125 Depth In Inch; Ul 514-A, Ul 514-B, Ul 514-C Approval; VMS Bracket Mounting; 25 Standard Package; 30.3 Cu Inch Capacity

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 2.24 (Each)
    Carton
    $ 56.08 (25 units)
    Stock
    Nacogdoches
    141
    All Stores
    7,093 (Location List)
    Links & Documents
    Images
     
     
    TP451 - Large Image
     
    TP451 - Small Image
    Specifications Sheets
     
     
    TP451 - Specification Sheet
    Attachments
     
     
    TP451 - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00786189104516
    UPC
    786189104516
    Brand
    EATON CROUSE-HINDS SERIES
    Item Type
    Square Box - Steel
    Product Type
    Steel Outlet Box
    Knockout Size
    (2) 1/2 Inch Conduit Bottom, (2) (1/2 Inch - 3/4 Inch) Conduit Eccentric Knockout Bottom, (6) 1/2 Inch Conduit Sides, (3) (1/2 Inch - 3/4 Inch) Conduit Eccentric Knockout Sides
    Knockout Location
    (4) Bottom, (9) Side
    MSDS Form Number
    *
    Item Number
    10451
    Number of Knockouts
    13
    Vendor Number
    1353
    Depth
    2-1/8 Inch
    Depth in inch
    2.125
    Standard Package
    25
    Commodity Code
    27100
    Capacity
    30.3 Cu Inch
    Height in inch
    4
    Width in inch
    4
    Height
    4 Inch
    Width
    4 Inch
    Vendor Number
    786189
    Additional Information
    Applicable Standard Federal Specification W-J-800E, Nema Os-1
    Vendor Short Name
    Ccho
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Vendor Name
    Cooper Crouse-Hinds Outlet Boxes
    Brand Name
    Cooper Crouse-Hinds.
    Noun
    Device Box
    Image Location
    Device Box Image
    Industry
    Electrical
    Industry
    Elx
    Depth in inch - UOM
    In
    Height in inch - UOM
    In
    Width in inch - UOM
    In
    Commodity Description
    Outlet Boxes, Etc. - Steel
    Long Description
    Square Outlet Box, Height 4 Inch; Width 4 Inch; Depth 2-1/8 Inch; Capacity 30.3 Cu Inch; 13 Knockout(S); Knockout Location (4) Bottom, (9) Side
    Commodity Description
    Steel Outlet Boxes
    Catalog Number
    TP451
    Approval
    Ul 514-A, Ul 514-B, Ul 514-C
    Mounting
    VMS Bracket
    Material
    Welded Steel

    • 235

      Square Box - Steel


    • 4SDB-50/75-FB


    • 4SDB-MKO-FB


    • 4SDB-MKO-WB


    • 4-SDW-FB-SPL

      Square Box - Steel


    • 4-SQ-2-1/8D-STL-BOX-FLAT-DUO-K

      Square Box - Steel


    • 52171 CV1/2 3/4

      Square Box - Steel


    • 52171-FS


    • 8235

      Square Box - Steel


    • D4SDB-CKO-FB


    • TP451

      Square Box - Steel

* All prices subject to change.

We Also Carry