WLRS2 - Alum SGL RCPT CVR

Eaton

  • $103.83 (Each)
  • $103.83 (Each)

  • $519.15 (Per 5)
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
WLRS2
Manufacturer
Eaton
Manufacturer's Part Number
WLRS2
Description
Alum SGL RCPT CVR
Eaton Crouse-Hinds Series WLRS Wet Location Cover, Copper-Free Aluminum, Vertical, 1-1/2", Gasket, Single Spring Door Cover, For Nema Configuration Round Receptacles
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274128047 / 00782274128047
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.83 (Each)
Standard Packaging
$519.15 (Per 5)
Resources
Attachments
 
 
WLRS2 - Specification Sheet
Other Links
 
 
WLRS2 - Other
 
WLRS2 - Other
 
WLRS2 - Other
 
WLRS2 - Other
 
WLRS2 - Other
 
WLRS2 - Other
 
WLRS2 - Other
 
WLRS2 - Other
 
WLRS2 - Other
Images
 
 
WLRS2 - Large Image
 
WLRS2 - Large Image
 
WLRS2 - Large Image
 
WLRS2 - Large Image
 
WLRS2 - Large Image
 
WLRS2 - Large Image
 
WLRS2 - Large Image
 
WLRS2 - Large Image
 
WLRS2 - Large Image
 
WLRS2 - Small Image
Tech Bulletins
 
 
WLRS2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangle
Material
Copper-Free Aluminum
Material, Color, and Finish
Finish
Epoxy
Dimensions and Weight
Size
2.91 In Length X 1.13 In Width X 4.44 In Height
Descriptions
Product Type
Wet SGL SPDR CVR W/Gask Dia. 1 1/2
Description
ALUM SGL RCPT CVR
Features
WLRS, WLRD and WLGF wet location covers from Eaton's Crouse-Hinds Division are suitable for use as general purpose utility receptacle covers, wherever portable equipment is required, in areas where electrical requirements do not exceed medium duty ratings. They are also used to mount FS and FD single-gang or multi-gang boxes having individual cover openings.
extra long description
CRS-H WLRS2 WET SGL SPDR CVR W/GASK
Long Description
Eaton Crouse-Hinds series WLRS wet location cover, Copper-free aluminum, Vertical, 1-1/2", Gasket, Single spring door cover, for NEMA configuration round receptacles
Construction
Corrosion Resistant
Special Features
Gasket
Additional Information
dimensions
2.9100 IN X 1.1300 IN X 4.4400 IN
Manufacturer Information
Manufacturers Part Number
WLRS2
Brand
Eaton
GTIN
00782274128047
UPC
782274128047
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Wet location cover
Packaging
Weight per each
0.31
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
VERTICAL
standard
ANSI/UL 514A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat