XCE4B4 - 7.6KW 25950BTU HTR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XCE4B4
Manufacturer
Eaton
Manufacturer's Part Number
XC E4 B4
Description
7.6KW 25950BTU HTR
Eaton Crouse-Hinds Series XC Electric Heater, 25, 950 Btu/HR, 7.6 KW, Steel, 20A Max., With Built-In Room Thermostat, 480 Vac
Slang Terms

Suggest a New Term
Categories
Heaters, Hand Driers, Air Cond - Panel & Cable Heaters Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
39121331 - Hazardous location box
UPC/GTIN
662276105775 / 00662276105775
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
XCE4B4 - Tech Bulletin
Attachments
 
 
XCE4B4 - Specification Sheet
Other Links
 
 
XCE4B4 - Other
Images
 
 
XCE4B4 - Large Image
 
XCE4B4 - Small Image
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
Expf Electric Heaters
Features
Crouse-Hinds series XC electric heaters are used for standby heat to prevent process heat loss, in areas where flammable liquids, gases or vapors are present. Applications include: petroleum refineries, gasoline storage, areas that use flammable liquids for cleaning parts in dip tanks, petrochemical plants, paint spraying areas, aircraft hangars and hydrogen fuel cell and battery storage.
Description
7.6KW 25950BTU HTR
Long Description
Eaton Crouse-Hinds series XC electric heater, 25,950 BTU/hr, 7.6 kW, Steel, 20A max., With built-in room thermostat, 480 Vac
extra long description
CRS-H XC E4 B4 EXPF ELECTRIC HEATER
Additional Information
dimensions
65.1300 IN X 8.1100 IN X 20.3000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XC E4 B4
GTIN
00662276105775
UPC
662276105775
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Electric heater
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat